Shop All Drapes & Curtains
Ricardo
Ricardo Geneva Pleated Grommet Curtain Panel
Mfr # 02800-79-063-01
Zoro # G310449145
$35.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Number of Panels Included 1
- Material Polyester
- Size 52 in W x 63 in L
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ricardo
- MFR # 02800-79-063-01
- Zoro # G310449145
- UPC # 842249020483
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 52 in W x 63 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Indoor/Outdoor | Indoor |
Number of Panels Included | 1 |
Material | Polyester |
Item | Curtain |
Color | White |
Pattern | Solid |
Light Filtration Value | Semi-Sheer |
Header Type | Grommet |
Residential/Commercial | Residential |
Description
A versatile, finely textured finished fabric that has a subtle sheen. Light filtering semi-sheer two tone horizontal pleated grommet top style. This unique style comes in various vibrant colors that will add energy to any room and elegantly frame any window. Available colors are blue/white, grey/white, white/white, linen/ivory, butterscotch/custard, and olive/linen. The panel measures 52” wide with multiple lengths of 63”, 72”, 84”, and 96”. This exquisite stylefeatures characteristicsof any custom window covering, addinga richand elegantlooktoyour home.All colors feature 8 antique bronze grommets. Machine wash on delicate cycle in cold water; line dry. Touch up with cool iron if desired.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPACE SOLUTIONS 14.25 in W 3 Drawer SOHO Vertical, Black (20225)
- MANHATTAN COMFORT Lenyx Queen-Size Bed in Saddle (BD008-QN-SA)
- OSBORNE WOOD PRODUCTS 3 x 3 3/8 Sapelo Round Bun Foot in Soft Maple (4113M)
- ALL SEASONS All Seasons Down Alternative Comforter, Chocolate, Twin (GP130121)
- RICARDO Ricardo Ultimate Blackout Grommet Curtain Panel with Wand (02000-79-054-77)
- RICARDO Ricardo Sea Glass Cascade Window Valance (03600-04-024-02)
- RICARDO Ricardo Glasgow Pocket Curtain Panel with Back Tabs (03800-70-084-10)
- RICARDO Ricardo Shannon Grommet Curtain Panel (06500-79-084-01)
- RICARDO Ricardo Shannon Grommet Patio Curtain Panel (06500-79-484-01)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-054-10)
- UMBRA Twilight Linen Blackout Curtains 52 in. W X 63 in. L (1017283-354)
- Ricardo Drapes & Curtains