Shop All Drapes & Curtains
Ricardo
Ricardo Geneva Pleated 2-Tone Grommet Patio Curtain Panel with Wand
Mfr # 02800-79-484-73
Zoro # G910448555
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Panels Included 1
- Size 104 in W x 84 in L
- Material Polyester
- Header Type Grommet
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ricardo
- MFR # 02800-79-484-73
- Zoro # G910448555
- UPC # 842249022913
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 104 in W x 84 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Number of Panels Included | 1 |
Item | Patio Curtain |
Material | Polyester |
Header Type | Grommet |
Pattern | Solid |
Residential/Commercial | Residential |
Color | Olive/Linen |
Includes | Wand |
Indoor/Outdoor | Indoor |
Light Filtration Value | Semi-Sheer |
Description
A versatile, finely textured finished fabric that has a subtle sheen. Light filtering semi-sheer two tone horizontal pleated grommet top style. This unique style comes in various vibrant colors that will add energy to any room and elegantly frame any window. Available colors are blue/white, grey/white, white/white, linen/ivory, butterscotch/custard, and olive/linen. The panel measures 104” wide and comes in 84” L. This exquisite stylefeatures characteristicsof any custom window covering, addinga richand elegantlooktoyour home.All colors feature 16 antique bronze grommets. Machine wash on delicate cycle in cold water; line dry. Touch up with cool iron if desired.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Marseille - 21.5" Diameter Light Gold Finish Frame Mirror (14972AG)
- DMI Heel Pillow, 10-1/2inLx21.1/2inW (555-8088-0100)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 30 H (K46-3030-30S)
- MANTUA Bed Base, Metal, King Size, 10" H, Black (J10MB66 BC)
- RICARDO Ricardo Geneva Pleated Grommet Patio Curtain Panel with Wand (02800-79-484-01)
- RICARDO Ricardo Horizon Stripe Textured Semi-Sheer Grommet Curtain Panel (03675-79-063-01)
- RICARDO Ricardo Wild Meadows Pinch Pleated Back Tab Pair Window Valance (03963-80-384-35)
- RICARDO Ricardo Ultimate Blackout Grommet Patio Curtain Panel (02000-79-496-77)
- RICARDO Ricardo Geneva Pleated 2-Tone Grommet Curtain Panel (02800-79-096-10)
- RICARDO Ricardo Sea Glass Rod Pocket Curtain Panel (03600-70-084-02)
- BACK2BASICS Window Garden 60 x 30 in. Tier - Ecru (BA2585535)
- Ricardo Drapes & Curtains