Shop All Drapes & Curtains
Ricardo
Ricardo Geneva Pleated 2-Tone Grommet Patio Curtain Panel with Wand
Mfr # 02800-79-484-72
Zoro # G110449505
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Pattern Solid
- Residential/Commercial Residential
- Number of Panels Included 1
- Color Linen/Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ricardo
- MFR # 02800-79-484-72
- Zoro # G110449505
- UPC # 842249022906
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 104 in W x 84 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Indoor/Outdoor | Indoor |
Pattern | Solid |
Residential/Commercial | Residential |
Number of Panels Included | 1 |
Color | Linen/Ivory |
Header Type | Grommet |
Material | Polyester |
Includes | Wand |
Light Filtration Value | Semi-Sheer |
Item | Patio Curtain |
Description
A versatile, finely textured finished fabric that has a subtle sheen. Light filtering semi-sheer two tone horizontal pleated grommet top style. This unique style comes in various vibrant colors that will add energy to any room and elegantly frame any window. Available colors are blue/white, grey/white, white/white, linen/ivory, butterscotch/custard, and olive/linen. The panel measures 104” wide and comes in 84” L. This exquisite stylefeatures characteristicsof any custom window covering, addinga richand elegantlooktoyour home.All colors feature 16 antique bronze grommets. Machine wash on delicate cycle in cold water; line dry. Touch up with cool iron if desired.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Mandy Disher 'Nemorosa Nirvana' Canvas Art, 30x47 (1X07646-C3047GG)
- ATLAS COMMERCIAL PRODUCTS Wood Chiavari Chair, White Wash (WCC4WHW)
- MITYLITE Black Mesh Stacking Chair, Black Frame (MESHONE STACKING)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6 in H x 3-3/4 in Square Stained Espresso Hardwood Square Bun Foot Leg for Furniture (3P5.11.00098)
- RICARDO Ricardo Sheer Leaf Rod Pocket/Back Tab Curtain Panel (06720-70-063-13)
- RICARDO Ricardo Geneva Absolute Shower Curtain with Attached Liner and Back Tabs (02800-72-073-72)
- RICARDO Ricardo Horizon Stripe Rod Pocket/Back Tab Curtain Panel (03675-70-096-02)
- RICARDO Ricardo Grand Pointe Rod Pocket M-Shaped Window Valance (01125-02-017-35)
- RICARDO Ricardo Tergaline Double-Wide 2-Way Pocket Curtain Panel (03535-70-296-02)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-038-03)
- UMBRA Sheera White Curtain 52 in. W X 84 in. L (1017285-660)
- Ricardo Drapes & Curtains