Shop All Drapes & Curtains
Ricardo
Ricardo Geneva Pleated 2-Tone Grommet Curtain Panel
Mfr # 02800-79-096-73
Zoro # G510449273
$43.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Residential/Commercial Residential
- Light Filtration Value Semi-Sheer
- Material Polyester
- Color Olive/Linen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ricardo
- MFR # 02800-79-096-73
- Zoro # G510449273
- UPC # 842249015038
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 52 in W x 96 in L |
Details
Indoor/Outdoor | Indoor |
Residential/Commercial | Residential |
Light Filtration Value | Semi-Sheer |
Material | Polyester |
Color | Olive/Linen |
Pattern | Solid |
Item | Curtain |
Number of Panels Included | 1 |
Header Type | Grommet |
Description
A versatile, finely textured finished fabric that has a subtle sheen. Light filtering semi-sheer two tone horizontal pleated grommet top style. This unique style comes in various vibrant colors that will add energy to any room and elegantly frame any window. Available colors are blue/white, grey/white, white/white, linen/ivory, butterscotch/custard, and olive/linen. The panel measures 52” wide with multiple lengths of 63”, 72”, 84”, and 96”. This exquisite stylefeatures characteristicsof any custom window covering, addinga richand elegantlooktoyour home.All colors feature 8 antique bronze grommets. Machine wash on delicate cycle in cold water; line dry. Touch up with cool iron if desired.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL E-Z Mount Frame 8.5x11 Black (11880)
- MARTEX Sheet, King, Thread T200, 12" Pocket, PK6 (1A30186)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Navy (1300)
- TRADEMARK FINE ART Danhui Nai 'Paris Cafe I' Canvas Art, 35x47 (WAP10864-C3547GG)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel with Wand (02518-79-045-15)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Double-Wide Curtain Panel (02000-44-084-10)
- RICARDO Ricardo Herringbone Lined Rod Pocket/Back Tab Curtain Panel (04372-70-063-01)
- RICARDO Ricardo Waverly Gardens Tailored Curtain Panel Pair with Tie-Backs (04410-70-245-16)
- RICARDO Ricardo Ultimate Blackout Grommet Patio Curtain Panel (02000-79-496-77)
- RICARDO Ricardo Shannon 2-Pleat Button Window Valance (06500-76-015-02)
- RICARDO Ricardo Glasgow Window Valance (03800-76-015-25)
- Ricardo Drapes & Curtains