Shop All Drapes & Curtains
Ricardo
Ricardo Geneva Pleated 2-Tone Grommet Curtain Panel
Mfr # 02800-79-096-10
Zoro # G410449434
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Indoor/Outdoor Indoor
- Number of Panels Included 1
- Residential/Commercial Residential
- Light Filtration Value Semi-Sheer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricardo
- MFR # 02800-79-096-10
- Zoro # G410449434
- UPC # 842249021718
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 52 in W x 96 in L |
Details
Material | Polyester |
Indoor/Outdoor | Indoor |
Number of Panels Included | 1 |
Residential/Commercial | Residential |
Color | Gray/White |
Light Filtration Value | Semi-Sheer |
Item | Curtain |
Header Type | Grommet |
Pattern | Solid |
Description
A versatile, finely textured finished fabric that has a subtle sheen. Light filtering semi-sheer two tone horizontal pleated grommet top style. This unique style comes in various vibrant colors that will add energy to any room and elegantly frame any window. Available colors are blue/white, grey/white, white/white, linen/ivory, butterscotch/custard, and olive/linen. The panel measures 52” wide with multiple lengths of 63”, 72”, 84”, and 96”. This exquisite stylefeatures characteristicsof any custom window covering, addinga richand elegantlooktoyour home.All colors feature 8 antique bronze grommets. Machine wash on delicate cycle in cold water; line dry. Touch up with cool iron if desired.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Mobile Round Table, 32", Mahogany (N30-M)
- HON CHAIR, EXEC, HIGH BACK, BK (HON2095HPWST10T)
- AVE 6 WhiteArm Chair, 28"L31"H, Built-in Arms, LeatherSeat, Collection: Wall StreetSeries (WST51A-W32)
- UNION & SCALE Essentials Laminate Bookcase, Five-Shelf, 36 x 15 x 31.6, White (UN56978)
- RICARDO Ricardo Geneva Pleated 2-Tone Grommet Curtain Panel (02800-79-072-10)
- RICARDO Ricardo Wild Meadows Pinch Pleated Back Tab Pair Window Valance (03963-80-108-77)
- RICARDO Ricardo Waverly Gardens Rod Pocket Swag Pair Window Valance (04410-08-036-35)
- RICARDO Ricardo Simplicity 3-Piece Handkerchief Window Valance Set (04436-01-015-02)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Curtain Panel (02000-70-096-03)
- RICARDO Ricardo Checkmate Rod Pocket Curtain Pair Window Valance with Tie-Backs (04425-70-284-02)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel with Wand (02518-79-045-11)
- Ricardo Drapes & Curtains