Shop All Drapes & Curtains
Ricardo
Ricardo Geneva Pleated 2-Tone Grommet Curtain Panel
Mfr # 02800-79-084-72
Zoro # G710449349
$36.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Panels Included 1
- Size 52 in W x 84 in L
- Maximum Rod Diameter 1-1/4 in
- Material Polyester
- Light Filtration Value Semi-Sheer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ricardo
- MFR # 02800-79-084-72
- Zoro # G710449349
- UPC # 842249009648
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 52 in W x 84 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Number of Panels Included | 1 |
Item | Curtain |
Material | Polyester |
Light Filtration Value | Semi-Sheer |
Indoor/Outdoor | Indoor |
Pattern | Solid |
Residential/Commercial | Residential |
Header Type | Grommet |
Color | Linen/Ivory |
Description
A versatile, finely textured finished fabric that has a subtle sheen. Light filtering semi-sheer two tone horizontal pleated grommet top style. This unique style comes in various vibrant colors that will add energy to any room and elegantly frame any window. Available colors are blue/white, grey/white, white/white, linen/ivory, butterscotch/custard, and olive/linen. The panel measures 52” wide with multiple lengths of 63”, 72”, 84”, and 96”. This exquisite stylefeatures characteristicsof any custom window covering, addinga richand elegantlooktoyour home.All colors feature 8 antique bronze grommets. Machine wash on delicate cycle in cold water; line dry. Touch up with cool iron if desired.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Atomic Digital Wall Clock w Indoor Temp (WT-8005U-B-INT)
- BAXTON STUDIO Dexton ModernDark Brown Finished Wood Queen Size Platform Storage Bed (198-12582-ZORO)
- MARTEX Pillowcase, Standard, 44" W, 34" L, PK12 (1A30170)
- BOSS The DOT stool, Black Vinyl (B210V-BK)
- RICARDO Ricardo Shannon Grommet Patio Curtain Panel (06500-79-484-01)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel (02518-79-096-25)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Curtain Panel Pair (04706-80-184-77)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Curtain Panel (02000-70-096-03)
- RICARDO Ricardo Chevron 80C/20P Sustainable Triple Lined Rod Pocket/Back Tab Patio Curtain Panel (04365-70-484-35)
- RICARDO Ricardo Shannon 2-Pleat Button Window Valance (06500-76-015-02)
- RICARDO Ricardo Waverly Gardens Rod Pocket Swag Pair Window Valance (04410-08-036-35)
- Ricardo Drapes & Curtains