Shop All Drapes & Curtains
Ricardo
Ricardo Geneva Pleated 2-Tone Grommet Curtain Panel
Mfr # 02800-79-084-10
Zoro # G710448960
$40.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Panels Included 1
- Header Type Grommet
- Light Filtration Value Semi-Sheer
- Color Gray/White
- Maximum Rod Diameter 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ricardo
- MFR # 02800-79-084-10
- Zoro # G710448960
- UPC # 842249021695
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 52 in W x 84 in L |
Details
Number of Panels Included | 1 |
Header Type | Grommet |
Light Filtration Value | Semi-Sheer |
Color | Gray/White |
Material | Polyester |
Pattern | Solid |
Indoor/Outdoor | Indoor |
Item | Curtain |
Residential/Commercial | Residential |
Description
A versatile, finely textured finished fabric that has a subtle sheen. Light filtering semi-sheer two tone horizontal pleated grommet top style. This unique style comes in various vibrant colors that will add energy to any room and elegantly frame any window. Available colors are blue/white, grey/white, white/white, linen/ivory, butterscotch/custard, and olive/linen. The panel measures 52” wide with multiple lengths of 63”, 72”, 84”, and 96”. This exquisite stylefeatures characteristicsof any custom window covering, addinga richand elegantlooktoyour home.All colors feature 8 antique bronze grommets. Machine wash on delicate cycle in cold water; line dry. Touch up with cool iron if desired.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Twin Rake Style Headboard, Golden Oak (HB33-RO)
- KNAPE & VOGT Knape & Vogt Kv8050Pez 16 16 In. Ez Door Slide With .75 In. Offset Hinge - Anochrome (KV8050PEZ 16)
- WORK-OF-ART Vinyl 1 in. Cordless Mini-Blinds, 24 x 64 in. - White (WO2513315)
- HERITAGE Point D Esprit Window Tier; Ecru - 60 x 30 in. (8610E-6030)
- RICARDO Ricardo Simplicity Rod Pocket Tailored Curtain Panel Pair with Tie-Backs (04436-70-284-02)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Double-Wide Curtain Panel (02000-44-084-77)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Patio Curtain Panel (04706-80-484-10)
- RICARDO Ricardo Shannon Rod Pocket Curtain Panel (06500-70-096-44)
- RICARDO Ricardo Striped Lace Rod Pocket Window Valance (02730-76-015-13)
- RICARDO Ricardo Waverly Gardens Tailored Curtain Panel Pair with Tie-Backs (04410-70-245-16)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Curtain Panel (02000-70-096-03)
- Ricardo Drapes & Curtains