Shop All Drapes & Curtains
Ricardo
Ricardo Geneva Pleated 2-Tone Grommet Curtain Panel
Mfr # 02800-79-072-10
Zoro # G510449181
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Size 52 in W x 72 in L
- Residential/Commercial Residential
- Light Filtration Value Semi-Sheer
- Maximum Rod Diameter 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricardo
- MFR # 02800-79-072-10
- Zoro # G510449181
- UPC # 842249021671
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 52 in W x 72 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Color | Gray/White |
Indoor/Outdoor | Indoor |
Residential/Commercial | Residential |
Light Filtration Value | Semi-Sheer |
Number of Panels Included | 1 |
Material | Polyester |
Pattern | Solid |
Item | Curtain |
Header Type | Grommet |
Description
A versatile, finely textured finished fabric that has a subtle sheen. Light filtering semi-sheer two tone horizontal pleated grommet top style. This unique style comes in various vibrant colors that will add energy to any room and elegantly frame any window. Available colors are blue/white, grey/white, white/white, linen/ivory, butterscotch/custard, and olive/linen. The panel measures 52” wide with multiple lengths of 63”, 72”, 84”, and 96”. This exquisite stylefeatures characteristicsof any custom window covering, addinga richand elegantlooktoyour home.All colors feature 8 antique bronze grommets. Machine wash on delicate cycle in cold water; line dry. Touch up with cool iron if desired.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO 24 x 36 in. Front Load Easy Open Snap Poster-Picture Black Aluminum Frame (SE475933)
- WESTCLOX Ventura Black Wall Clock (461861)
- TRADEMARK FINE ART David Ayash 'Milky Way Over Acadia National Park - Maine', 22x32 (MA0513-C2232GG)
- ZORO SELECT Mini Blinds, 60" Lx 47" W, White, Faux Wood (493P42)
- RICARDO Ricardo Windsor Cotton Lined Rod Pocket/Back Tab Curtain Panel (04414-70-108-91)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel (02518-79-096-15)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel (02518-79-096-25)
- RICARDO Ricardo Sea Glass Rod Pocket Curtain Panel (03600-70-072-01)
- RICARDO Ricardo Serene Pinch Pleated Pair Window Valance with Back Tabs (06916-80-084-35)
- RICARDO Ricardo Waverly Gardens Tailored Curtain Panel Pair with Tie-Backs (04410-70-254-16)
- RICARDO Ricardo Glasgow Grommet Curtain Panel (03800-79-096-10)
- Ricardo Drapes & Curtains