Shop All Drapes & Curtains
Ricardo
Ricardo Geneva Pleated 2-Tone Grommet Curtain Panel
Mfr # 02800-79-063-03
Zoro # G510449112
$35.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 52 in W x 63 in L
- Header Type Grommet
- Residential/Commercial Residential
- Light Filtration Value Semi-Sheer
- Indoor/Outdoor Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ricardo
- MFR # 02800-79-063-03
- Zoro # G510449112
- UPC # 842249026645
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 52 in W x 63 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Item | Curtain |
Header Type | Grommet |
Residential/Commercial | Residential |
Light Filtration Value | Semi-Sheer |
Indoor/Outdoor | Indoor |
Number of Panels Included | 1 |
Color | Blue/White |
Pattern | Solid |
Material | Polyester |
Description
A versatile, finely textured finished fabric that has a subtle sheen. Light filtering semi-sheer two tone horizontal pleated grommet top style. This unique style comes in various vibrant colors that will add energy to any room and elegantly frame any window. Available colors are blue/white, grey/white, white/white, linen/ivory, butterscotch/custard, and olive/linen. The panel measures 52” wide with multiple lengths of 63”, 72”, 84”, and 96”. This exquisite stylefeatures characteristicsof any custom window covering, addinga richand elegantlooktoyour home.All colors feature 8 antique bronze grommets. Machine wash on delicate cycle in cold water; line dry. Touch up with cool iron if desired.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEDFORD HOME Bedford Home 66A-41728 Full & Queen Size Quilt Bed Set; 3 Piece Reversible Microfiber Quilt Bedding Set with Shams - Pink Rose (66A-41728)
- LULWORTH T200 FLAT Bed Sheets - KING , 12PK (T200-108115)
- SAFCO Rectangle Flip-N-Go 18 x 60" Rectangular Training, 60 X 18 X 29, Laminate Top Top, Folkstone (LF1860TSFLK4)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22199)
- RICARDO Ricardo Glasgow Grommet Curtain Panel with Wand (03800-79-045-05)
- RICARDO Ricardo Ultimate Blackout Grommet Patio Curtain Panel (02000-79-496-77)
- RICARDO Ricardo Striped Lace Rod Pocket Window Valance (02730-76-015-13)
- RICARDO Ricardo Isabella Lace Rod Pocket Tailored Window Valance (02780-01-014-01)
- RICARDO Ricardo Serene Pinch Pleated Pair Window Valance with Back Tabs (06916-80-063-13)
- RICARDO Ricardo Waverly Gardens Rod Pocket Tier Pair Window Valance (04410-30-036-35)
- RICARDO Ricardo Geneva Absolute Shower Curtain with Attached Liner and Back Tabs (02800-72-073-72)
- Ricardo Drapes & Curtains