Shop All Drapes & Curtains
Ricardo
Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Curtain Panel
Mfr # 04360-70-084-13
Zoro # G810448914
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Residential/Commercial Residential
- Number of Panels Included 1
- Light Filtration Value Light-filtering
- Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ricardo
- MFR # 04360-70-084-13
- Zoro # G810448914
- UPC # 842249048098
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Size | 48 in W x 84 in L |
Maximum Rod Diameter | 1-1/4 in |
Details
Indoor/Outdoor | Indoor |
Residential/Commercial | Residential |
Color | Natural |
Item | Curtain |
Number of Panels Included | 1 |
Light Filtration Value | Light-filtering |
Material | Cotton |
Pattern | Chevron |
Header Type | Rod Pocket / Back Tab |
Description
100% Sustainable and Recycled with timeless design! This product has been designed for the conscious consumer and made to have a lesser impact on the environment by reducing its consumption of natural resources and to improve the working conditions and economic security of those making the product. This luxurious curtain will deliver instant satisfaction and appeal to any space, available in the most neutral and calming pop of colors. These 100% recycled curtains have a woven chevron-like design adding the look of dimension and texture to the fabric. These drapes have the most versatile header, a rod pocket with back tabs for a dramatic pleated look. Each panel is 48” wide in available lengths of 63”, 84”, 96”, 108”. For a pair of curtains, you will need to order a quantity of two. For easy care, machine wash cold and line dry.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVE 6 Davis Loveseat, Klein, Azure Fabric, 29" x 32" (DVS52-K14)
- COZY HOME Cozy Home PilEuro26-1pack European Pillow; Standard Size (PilEuro26-1pack)
- RICHELIEU HARDWARE Contemporary Fixed-Height Furniture Leg, 2 7/32 in (56.3 mm), Chrome (6494150140)
- FLASH FURNITURE Black Task Office Chair, 29" L 42-3/4" H, Adjustable Padded, Fabric Seat, Hercules Series (GO-2073F-GG)
- RICARDO Ricardo Herringbone Lined Rod Pocket/Back Tab Curtain Panel (04372-70-063-01)
- RICARDO Ricardo Lucerne 2-Way Pocket Curtain Panel (02900-70-063-02)
- RICARDO Ricardo Wild Meadows Pinch Pleated Back Tab Patio Curtain Panel (03963-80-484-77)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Curtain Panel Pair (04706-80-163-25)
- RICARDO Ricardo Glasgow Tier Pair Window Valance (03800-30-036-05)
- RICARDO Ricardo Sea Glass Rod Pocket Curtain Panel (03600-70-072-01)
- RICARDO Ricardo Tergaline Double-Wide 2-Way Pocket Curtain Panel (03535-70-284-01)
- Ricardo Drapes & Curtains