Shop All Drapes & Curtains
Ricardo
Ricardo Chevron 80C/20P Sustainable Triple Lined Rod Pocket/Back Tab Curtain Panel
Mfr # 04365-70-063-02
Zoro # G410449472
product price: $50.49
/ea
$50.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Panels Included 1
- Material Cotton
- Maximum Rod Diameter 1-1/4 in
- Size 48 in W x 63 in L
- Pattern Chevron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ricardo
- MFR # 04365-70-063-02
- Zoro # G410449472
- UPC # 842249048289
- Country of Origin China
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 48 in W x 63 in L |
Details
Number of Panels Included | 1 |
Material | Cotton |
Color | Ivory |
Item | Curtain |
Pattern | Chevron |
Header Type | Rod Pocket / Back Tab |
Light Filtration Value | Room-darkening |
Features | Thermal Protection, Noise Insulation |
Residential/Commercial | Residential |
Indoor/Outdoor | Indoor |
Description
100% Sustainable and Recycled with timeless design! This product has been designed for the conscious consumer and made to have a lesser impact on the environment by reducing its consumption of natural resources and to improve the working conditions and economic security of those making the product. This luxurious triple layer curtain will deliver instant satisfaction and appeal to any space, available in the most neutral and calming pop of colors. These 100% recycled curtains have a woven chevron-like design adding the look of dimension and texture to the fabric. An attached two-layer cotton liner that helps provide thermal protection and noise insulation to reduce the transfer of sound and heat for energy savings. These substantial panels are fully lined to keep these panels in place and to hang nicely. These drapes have the most versatile header, a rod pocket with back tabs for a dramatic pleated look. Each panel is 48” wide in available lengths of 63”, 84”, 96”, 108”. For a pair of curtains, you will need to order a quantity of two. For easy care, machine wash cold and line dry.
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME 18.125 W, 18.125 L, 27 H (445757FGG)
- ACURITE Intelli-Time Alarm Clock, w/Indoor Temp (13040CA)
- BASICWISE 2 Tier Standing Countertop Fruit Basket, Detachable Carbon Steel Stable Fruit Organizer, Black (QI004473)
- BEVCO Value-Line Maintenance Repair Stool, 18-23" St Ht (V3081F)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Curtain Panel Pair (04706-80-296-11)
- RICARDO Ricardo Striped Lace Rod Pocket Window Valance (02730-76-015-01)
- RICARDO Ricardo Premium Velvet Rod Pocket/Back Tab Curtain Panel (02585-70-096-01)
- RICARDO Ricardo Isabella Lace Rod Pocket Curtain Panel with 18" Ruffle and Tie-Back (02780-70-096-02)
- RICARDO Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Curtain Panel (04360-70-063-02)
- RICARDO Ricardo Isabella Lace Rod Pocket Tailored Window Valance (02780-01-014-01)
- COMMONWEALTH HOME FASHIONS 56 in. Thermalogic Ultimate Multi Purpose Hotel Quality Blackout Curtain Liner (70472-150-56)
- Ricardo Drapes & Curtains