Ricardo Checkmate Tier Pair Window Valance
Mfr # 04425-30-030-02
Zoro # G710449493
Key Features
- Light Filtration Value Light-filtering
- Number of Panels Included 2
- Residential/Commercial Residential
- Pattern Check
- Maximum Rod Diameter 1-1/4 in
Product Information
- Brand Ricardo
- MFR # 04425-30-030-02
- Zoro # G710449493
- UPC # 842249042386
- Country of Origin India
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 70 in W x 30 in L |
Details
Light Filtration Value | Light-filtering |
Number of Panels Included | 2 |
Residential/Commercial | Residential |
Item | Tier Pair |
Pattern | Check |
Material | Cotton |
Indoor/Outdoor | Indoor |
Color | Natural |
Header Type | Rod Pocket |
Description
Reminiscent of a classic cabin in the woods, coastal cottage by the sea or a fresh take on farmhouse chic. The bold and vibrant check pattern adds charm, elegance and a splash of color to any room all year round! Shown as a complete set which includes, swag pair, insert valance and tier pair. All items sold separately. This tier pair is 100% yarn-dyed premium quality cotton, which is soft to the touch, allowing it to hang beautifully. The fabric prevents sun-fading, is light-filtering and lends itself to timeless beauty. Available in four traditional colors: black/cream, navy blue/cream, burgundy/cream, and natural/cream. Instantly elevate any window in your well-appointed home with this 70"W pair (35"W per panel). For a breezier and more casual look, this charming design comes in multiple lengths 24"L, 30"L and 36"L measured from top of rod pocket to bottom hem. Great for layering or can stand on its own. Whether you hang this tier pair on its own, paired with insert valance or with a matching swag pair, this richly woven fabric will add fullness to any window. This unlined swag pair features a 2" rod pocket and 1 1/2" header for effortless installation onto your preferred hanging rod (not included).
- •
100% FINE COTTON FABRIC: This fine cotton fabric is both casual and elegant, creating a warm look and feel in any space. This gorgeous and unique fabric creates the perfect amount of light filtering, while allowing the curtain to hang gracefully and beautifully in any room - •
ROD POCKET: With a 2" rod pocket and 1-1/2" header, this tier pair is made to fit across the window area/curtain rod with extra fullness. When ordering a tier pair, select a tier pair that's wide enough to cover the width of the window area or curtain rod for a cornice look or 1-1⁄2 times to double the width of the window for a fuller look. - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL Metal Poster Frame 18x24 Black (31222)
- HASTINGS HOME Hastings Home 6-Piece Cotton Bath Towel Set-Taupe (664050FZZ)
- ALATERRE FURNITURE Pomona 42"W Coffee Table with Lift Top and Storage (AMBA1120LT)
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x60" (FR1215219ER)
- RICARDO Ricardo Horizon Stripe Textured Semi-Sheer Grommet Curtain Panel (03675-79-096-01)
- RICARDO Ricardo Geneva Pleated 2-Tone Grommet Curtain Panel (02800-79-072-10)
- RICARDO Ricardo Sea Glass Tier Pair Window Valance (03600-30-036-02)
- RICARDO Ricardo Waverly Gardens Rod Pocket Swag Pair Window Valance (04410-08-036-35)
- RICARDO Ricardo Checkmate Rod Pocket Curtain Pair Window Valance with Tie-Backs (04425-70-284-02)
- RICARDO Ricardo Tacoma Double Blackout Grommet Curtain Panel with Wand (02518-79-054-25)
- BAMBOO54 Handmade Curtain Beads Window Door Shoji Room Divider; Black (5229black)
- Ricardo Drapes & Curtains