Ricardo Checkmate Rod Pocket Curtain Pair Window Valance with Tie-Backs
Mfr # 04425-70-284-02
Zoro # G310448803
Key Features
- Indoor/Outdoor Indoor
- Residential/Commercial Residential
- Pattern Check
- Number of Panels Included 2
- Header Type Rod Pocket
Product Information
- Brand Ricardo
- MFR # 04425-70-284-02
- Zoro # G310448803
- UPC # 842249042621
- Country of Origin India
- Category Drapes & Curtains
Dimensions
Maximum Rod Diameter | 1-1/4 in |
Size | 100 in W x 84 in L |
Details
Indoor/Outdoor | Indoor |
Residential/Commercial | Residential |
Color | Natural |
Pattern | Check |
Number of Panels Included | 2 |
Header Type | Rod Pocket |
Material | Cotton |
Item | Curtain Pair |
Light Filtration Value | Light-filtering |
Includes | Tie-Backs |
Description
Reminiscent of a classic cabin in the woods, coastal cottage by the sea or a fresh take on farmhouse chic. The bold and vibrant check pattern adds charm, elegance and a splash of color to any room all year round! This Tailored pair is 100% yarn-dyed premium quality cotton, which is soft to the touch, allowing it to hang beautifully. The fabric prevents sun-fading, is light-filtering and lends itself to timeless beauty. Available in four traditional colors: black/cream, navy blue/cream, burgundy/cream, and natural/cream. Instantly elevate any window in your well-appointed home with this 100"W rod pocket pair (50"W per panel). For a breezier and more casual look, this charming design features a 45", 54", 63", 72" and 84" length measured from top of rod pocket to bottom hem. Great for layering or can stand on its own. Whether you hang these panels on its own, or paired with tailored valance, this richly woven fabric will add fullness to any window. This unlined rod pocket pair features a 2" rod pocket and 1 1/2" header for effortless installation onto your preferred hanging rod (not included). Tailored pairs included 2 tiebacks.
- •
100% FINE COTTON FABRIC: This fine cotton fabric is both casual and elegant, creating a warm look and feel in any space. This gorgeous and unique fabric creates the perfect amount of light filtering, while allowing the curtain to hang gracefully and beautifully in any room - •
ROD POCKET: With a 2" rod pocket and 1-1/2" header, this tailored pair is made to fit across the window area/curtain rod with extra fullness. When ordering a tailored pair, select a tailored pair that's wide enough to cover the width of the window area or curtain rod for a cornice look or 1-1⁄2 times to double the width of the window for a fuller look. - •
EASY CARE: This product is machine washable, making it quick and easy to get your curtains back into tip top shape when the time comes. This fabric has been hand chosen for both durability and quality, and you can be confident that it will endure the test of time. For the best look, we recommend that window coverings be steamed or ironed out of the package - •
EXPERT CRAFTMANSHIP: As curtain-makers for 30+ years, we are experts at creating the perfect window covering. No detail is overlooked, and our products are designed to hang beautifully within your home, giving you a very custom look and feel - •
100% SATISFACTION GUARANTEE: If you are unhappy with your product for any reason, please contact us and we will correct any issues within 48 hours
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Christina Long 'Once In A While' Canvas Art, 24x24 (WAG02416-C2424GG)
- FLASH FURNITURE Rectangle Folding Table, 29" W, 96" L, 34" H, Plastic Top, White (RB-3096ADJ-GG)
- LIVABLISS Long Beach LBH-2356 Outdoor Safe Area Rug (LBH2356-2773)
- BAXTON STUDIO Daymond Mid-Century Dark Brown Faux Leather and Walnut Brown Wood 2-PC Dining Nook Banquette Set (186-11349-Zoro)
- RICARDO Ricardo Waverly Gardens Tailored Curtain Panel Pair with Tie-Backs (04410-70-263-16)
- RICARDO Ricardo Ultimate Blackout Grommet Tie-Up Curtain Panel (02000-79-T63-55)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-038-03)
- RICARDO Ricardo Isabella Lace Rod Pocket Tailored Window Valance (02780-01-014-01)
- RICARDO Ricardo Simplicity Rod Pocket Tailored Tier Pair Window Valance (04436-30-024-02)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Curtain Panel Pair (04706-80-184-11)
- RICARDO Ricardo Wild Meadows Pinch Pleated Back Tab Patio Curtain Panel (03963-80-484-77)
- Ricardo Drapes & Curtains