Shop All Indoor Game Tables
Rhythm Tech
Rhythm Tech RT5120-U 12 in. Key Tuned Djembe - Natural
Mfr # RT5120-U
Zoro # G703869000
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rhythm Tech
- MFR # RT5120-U
- Zoro # G703869000
- UPC # 644153002186
- Country of Origin China
- Category Indoor Game Tables
Description
Our name is known worldwide due to its reliability, creativity and innovative ideas, providing new solutions to meet musician's problems. We developed a strong reputation through many years of experience in the music field, offering high quality products, designed and manufactured to excellent standards.
Specifications- Color: Natural
- Size: 12" Head x 24" Tall
- Weight: 9.45 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Rooster's Perch Sitting Chicken Statue (JQ5967)
- PESTELL Easy Clean Clumping Cat Litter (96520)
- IK SPRAYERS Safety Valve (83811806)
- STRUCTRON Structron Hi-Vis Posthole Digger (49753)
- SAGA Baker Street Luxury Violin Case - Modern Oblong (BK-4030)
- PDP Natural - Chrome Hardware Kit Drums, 5 Piece (PDCM2215NA)
- TOY TIME Strategic Thinking Game Set with Board, 24 Colored Marbles, 2 Dice | 6-Player Game for Kids / Adults (412084JJT)
- ASTRO Astro MRB2 Marching Tenor Drum Beater (MRB2)
- BRUNSWICK BILLIARDS Shuffleboard Wax (SB-BOARDWAX-01)
- SERENELIFE Ping Pong Paddle Set - 4 Wood Ping Pong Paddles, 8 Tournament Table Tennis Balls and Paddle Case (SLPPRAC)
- BLUE WAVE Blue Wave BG5030 54 in. Excalibur Foosball Table (BG5030)
- Rhythm Tech Indoor Games