Shop All Clocks
Rhythm
Rhythm CRH214UR06 Wsm Versailles ll Wooden Musical Clock
Mfr # CRH214UR06
Zoro # G103879975
product price: $271.99
/ea
Free Shipping & Returns
$271.99
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
The Versailles’ Italian design gives it elegance and appeal. The steel dial, with the embossed numerals accentuates this model. The clock comes with the signature WSM movement. The movement allows you to play 16 well-known melodies, an hourly Westminster chime, a 4x4 quarterly chime, or 3 Christmas melodies. It also has an automatic night shut off feature. Clock is battery quartz operated.
Features- Italian style and design
- Quarterly or Hourly Westminster Chimes
- Can be set to play one of 16 Popular melodies, in rotation, every hour
- Three Christmas melodies
- Night-time Shut-off feature
- Finish: Solid Alder
- Assembly Required: No
- Dimension: 9.5" H x 10.2" W x 3.2" D
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
- PACIFIC PLAY TENTS Teacher Chair, Blue (G-7-50)
- MOORECO Instructor Desk Right 29.8"H x 60"W x 36.3"D Grey Elm (91785-8201-PL)
- KASON Safeguard Latch Strike, -1/8 to 1/4" (10056005002)
- ZORO SELECT Pivot Wall Rack, Requires 12 Clamps, Sheet Capacity 1200 (5W269)
- RHYTHM Rhythm 4MJ895WD23 Trumpet Boys Clock - Mahogany (4MJ895WD23)
- RHYTHM Rhythm CRH209UR06 American Pride Wooden Musical Clock (CRH209UR06)
- RHYTHM Rhythm 4MH889WU23 Concerto Entertainer Ii Musical Magic Motion Clock (4MH889WU23)
- RHYTHM Rhythm 4MH400WU06 Joyful Meditation Magic Motion Clock (4MH400WU06)
- RHYTHM Rhythm 4MJ400WD23 Caprice Wall Clock - Brown (4MJ400WD23)
- RHYTHM Rhythm CRH216UR06 Wsm Remington ll Wooden Musical Clock (CRH216UR06)
- LA CROSSE TECHNOLOGY Antique Finish Wall Clock, 14" (404-2635)
- Rhythm Clocks