Rhythm 4MH889WU23 Concerto Entertainer Ii Musical Magic Motion Clock
Mfr # 4MH889WU23
Zoro # G703879597
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
The Concerto Entertainer II is orchestrated with an extraordinary ensemble of instruments and musical notes. The figures on the pendulum swing to one of the 30 melodies while the wheel at the bottom rotates. The LED lights are synchronized to the music every hour. Clock is battery quartz operated.
Rhythm Wall Clock matches any wall color and this modern, large wall clock will look beautiful in any room. Just like hanging a beautiful painting in your home, this decorative wall clock is a piece of art. This Rhythm wall clock is definitely a unique piece which should be in your wall. This Decorative Wall clock will be perfectly compactable, comfortable and look stylish.
Features- Automatic Night-time Shut Off
- Demonstration Button
- Volume Control
- On/off switch
- America The Beautiful
- My Country, Tis of Thee
- Aura Lee
- Battle Hymn Of The Republic
- Lorelei
- Beautiful Dreamer
- Youre A Grand Old Flag
- When The Saints Go Marching In
- Home, Sweet Home
- My Bonnie Lies Over The Ocean
- Greensleeves
- Finish: ABS
- Assembly Required: No
- Dimension: 19.3" H x 11.8" W x 4.1" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 2-3/4" Digital Timer Controller Wall Clock, Silver (CTPLATEKIT)
- SECO Poster Snap Frame, 24" x 36", 1" Profile, Blue (SN2436BLUE)
- BEVCO Integra Tall Height Black Fabric Chair wLarge Back, Adjustable Seat Back Tilt (6501-BKF)
- RHYTHM Rhythm 4MJ895WD23 Trumpet Boys Clock - Mahogany (4MJ895WD23)
- RHYTHM Rhythm CRH209UR06 American Pride Wooden Musical Clock (CRH209UR06)
- RHYTHM Rhythm 4MJ400WD23 Caprice Wall Clock - Brown (4MJ400WD23)
- RHYTHM Rhythm 4MH865WD23 Chateau Musical Motion Clock (4MH865WD23)
- RHYTHM Rhythm 4MH400WU06 Joyful Meditation Magic Motion Clock (4MH400WU06)
- INFINITY INSTRUMENTS Think Safety, Clock (90/00TS-1)
- INFINITY INSTRUMENTS White Digital Alarm Clock (20218WH)
- Rhythm Clocks