Rhythm 4MH865WD23 Chateau Musical Motion Clock
Mfr # 4MH865WD23
Zoro # G703879757
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Named for its elegance, the Chateau offers a classic look with faux burl frame. The pendulum holds 4 Swarovski Crystals. Plays one of 30 melodies on the hour. Clock is battery quartz operated.
Rhythm Wall Clock matches any wall color and this modern, large wall clock will look beautiful in any room. Just like hanging a beautiful painting in your home, this decorative wall clock is a piece of art. This Rhythm wall clock is definitely a unique piece which should be in your wall. This Decorative Wall clock will be perfectly compactable, comfortable and look stylish.
Features- Plays 1 of 30 melodies every hour, on the hour
- Quartz battery operated
- Traumerei
- Aura Lee
- Air
- Beautiful Dreamer
- Thais Meditation
- Lorelei
- Ballets des Champs-Elysees
- Home, Sweet Home
- Jesus, Joy Of Mans Desiring
- Greensleeves
- Tale From The Vienna Woods
- Danza Dellore
- Le Cygne
- Humoresque
- Four Seasons - Spring
- Aufforderung zum Tanz
- Canon
- Four Seasons - Winter
- Voice Of Spring
- The First Noel
- Jingle Bells
- Silent Night
- Deck The Halls
- Joy To The World
- We Wish You A Merry Christmas
- Finish: ABS
- Additional Material: Swarovski Crystals
- Assembly Required: No
- Dimension: 17.7165354330709" H x 13.5826771653543" W x 3.26771653543307" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB 20WN)
- THESIS Thesis Ultra Plush Solid Blanket (00142)
- SECO Locking Poster Case, 18" x 24", Black (LOCKINGCASE1824BL)
- BESTAR Connexion L-Shaped Workstation, Antigua/Black (93880-000052)
- RHYTHM Rhythm CRH209UR06 American Pride Wooden Musical Clock (CRH209UR06)
- RHYTHM Rhythm 4MJ895WD23 Trumpet Boys Clock - Mahogany (4MJ895WD23)
- RHYTHM Rhythm 4MJ400WD23 Caprice Wall Clock - Brown (4MJ400WD23)
- RHYTHM Rhythm 4MH400WU06 Joyful Meditation Magic Motion Clock (4MH400WU06)
- UNIVERSAL Deluxe Indoor/Outdoor Atomic Clock (UNV10417)
- WESTCLOX ALARM CLOCK 1.8"" LED RED (66705A)
- LA CROSSE TECHNOLOGY La Crosse Technology Ltd 30041 Smartlite 2 in. LCD Clock (147933)
- Rhythm Clocks