Shop All Clocks
Rhythm Clock
Rhythm Clock CRH265UR06 9 x 14.6 in. WSM St.Vincent Wooden Musical Clock
Mfr # CRH265UR06
Zoro # G803879572
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rhythm Clock
- MFR # CRH265UR06
- Zoro # G803879572
- UPC # 9136265062
- Country of Origin China
- Category Clocks
Description
WSM St. Vincent brings a little bit of European design to your mantle. The elegant display of wood and brushed gold on this clock captures the essence of transitional design. The clock comes with the signature WSM movement. The movement allows you to play 16 well-known melodies, an hourly Westminster chime, a 4x4 quarterly chime, or 3 Christmas melodies. It also has an automatic night shut off feature. The clock is battery quartz operated.
Features- Auto night shut-off
- Demonstration button
- Volume control
- Size: 9 x 14.6 in.
- Style Name: WSM St.Vincent
- Weight: 4.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBA Wall Literature Display, 30" (DDICE5M)
- CHILDCRAFT Mobile Storage Unit with Locking Casters, 3 Compartment, 47-3/4 x 14-1/4 x 24 Inches (1558435)
- BOSS Black Caressoft Medical Stool with Back Cushion (B245-BK)
- COZY LINE Toasty Toes personal Heater Deluxe Ergonomic Footrest (TT)
- RHYTHM CLOCK Rhythm Clock 4MJ440WU03 17 x 14 in. Snowflake Pearl Musical Motion Clock (4MJ440WU03)
- INFINITY INSTRUMENTS Retro Round Saffron - 9.5" Retro Metal Wall Clock (10940SY)
- INFINITY INSTRUMENTS Black Digital Tabletop Clock (20220BK)
- ZORO SELECT Clock, Black Case, Analog, 12 hr. Format (E56BAQD304G)
- LA CROSSE TECHNOLOGY Atomic Color Alarm clock, Indoor Temp/ (617-1485B)
- INFINITY INSTRUMENTS Retro Round Red - 9.5" Retro Metal Wall Clock (10940-RED)
- REGISTRY Alarm Clock Radio, (R-1415BT)
- Rhythm Clock Clocks