Shop All Clocks
Rhythm Clock
Rhythm Clock CRH264UR06 13.6 x 10.2 in. Linda Wooden Musical Clock
Mfr # CRH264UR06
Zoro # G703879733
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rhythm Clock
- MFR # CRH264UR06
- Zoro # G703879733
- UPC # 9136264065
- Country of Origin China
- Category Clocks
Description
Accentuated in a beautiful array of woodwork, Linda's elegant appeal will make it the centerpiece of any home. The combination of the espresso stained wood and the white and silver accents elevate the appeal of this timepiece to a prestigious look. The dial has a white mother of pearl center. The Linda is equipped with the signature WSM movement. The movement allows you to play 6 melodies, an hourly Westminster chime, a 4x4 quarterly chime, or 3 Christmas melodies. It also has an automatic night shut-off feature. The clock is battery quartz operated.
Features- Hourly or quarterly strike
- Demonstration button
- Volume control
- Size: 13.6 x 10.2 in.
- Style Name: Linda
- Weight: 6.63 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS 1U Blank Panel 19" Equipment Rack - Black (ER1B)
- BAXTON STUDIO Saverio Pink Velvet Queen Size Platform Bed with Gold-Tone Legs (156-9099)
- BIGGIES SCENES Window Well Scenes-Stream, 120 in wide x 60 in high (BG-WW-STM-120)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-7/32, PK25 (LTB 22W)
- RHYTHM CLOCK Rhythm Clock 4MJ440WU03 17 x 14 in. Snowflake Pearl Musical Motion Clock (4MJ440WU03)
- TAYLOR PRECISION PRODUCTS 14-In. Wine Time Poly Resin Clock and Thermometer with Bonus Corkscrew (5253897)
- ALEXANDER TARON Alexander Taron 0825QP Engstler Battery-operated Clock - Mini Size (0825QP)
- INFINITY INSTRUMENTS Copper Outdoor - 18.5" Round Metal Case w/ Copper Finish, Glass Lens, Hygrometer & Thermometer (14535CP-1679)
- WESTCLOX Crosley 5 in. Black Alarm Clock Analog Battery Operated (CR37021)
- HOLLAND BAR STOOL CO New York Rangers Double Neon 19" Clock, NHL (Clk19NYRang)
- ELK HOME Wooden Roman Wall Clock (128-1009)
- Rhythm Clock Clocks