Shop All Toys & Games
Rhythm Band Instruments
Rhythm Sticks, 1 Fluted 1 Plain, 14in, PK12
Mfr # 767
Zoro # G4854345
$28.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade Grade PK+
- Color Blue
- Recommended Age 4+ Years
- Material Northern Hardwoods
- Includes 6 pairs of rhythm sticks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rhythm Band Instruments
- MFR # 767
- Zoro # G4854345
- UPC # 194629036646
- Country of Origin United States
- Category Toys & Games
Details
Recommended Grade | Grade PK+ |
Color | Blue |
Recommended Age | 4+ Years |
Material | Northern Hardwoods |
Includes | 6 pairs of rhythm sticks |
Description
Rhythm Sticks are made of fine northern hardwoods for maximum tone and tonal effect. Beautifully finished in hard, high-gloss enamel. The sticks are 14" long, fluted or plain, with rounded ends. Sold as 6 sets for a total of 12 sticks.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREALITY 3D Printer Filament, Navy Blue (CR-PLA Matte Navy Blue)
- CLOVER Toner Cartridge, Black, Remanufactured (CIG-TN221BK)
- SANITAIRE LS Premium Paper Bag, 5PK (63256A|1)
- EXPO Markerboard Towelettes, 6"x9" Sheet, 50 Count (SAN81850)
- GUND Paw Patrol Water Rescue Zuma Plush Toy Polyester Mulitcolored (6056511)
- STAR BELLY DREAM LITES Dream Lites Puppy Blue (SBBP-MC4)
- TOY TIME 8 Player Texas HoldÂ’em Poker Table Topper (929126JIY)
- LIONEL Lionel LNL711141 G Gauge Diorama (LNL711141)
- SMARTGAMES Color Code™ Puzzle Game (090US)
- INTEX Intex 58859EP Float-Cup Holder - 60 x 39 in. (816654)
- CAR DEALER DEPOT Power Play Biodegradeable, Heavy Duty Degreaser: 5 Gallon (636-5G)
- Rhythm Band Instruments Toys & Games