Shop All Brake Lines
Rhinohide
Brk Ln, US, 3/16 In Bbl Fl, 30 In
Mfr # 5330PVF
Zoro # G2142822
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyvinyl Fluoride Coat
- Length 30 in
- Material Steel
- Tube Size 3/16 in Bubble Flare
- Type US Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rhinohide
- MFR # 5330PVF
- Zoro # G2142822
- UPC # 021597610557
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 30 in |
Tube Size | 3/16 in Bubble Flare |
Thread Size | 3/8"-24 |
Details
Item | Tubing |
Finish | Polyvinyl Fluoride Coat |
Material | Steel |
Type | US Thread |
Product Type | Brake Line |
Tube Material | Steel |
Description
Tubing, Product Type Brake Line, Application -, Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, double lip, Wave oil seal, Bore-Tite (8786)
- OTC Crankshaft Holding Tool (6024)
- COLE HERSEE Sealed Rocker Switch w/Small Round Pilot Lights SPDT On-Of (58327-06-BP)
- BAYCO RPLC METAL GUARD F/TROUBLE LITE- EA (BYSL-100-6)
- AGS Marine Grade 1/4 inch x 25 foot Stainless Steel Brake Line Tubing (SSC-425)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 3/8 x 30, BL-630 (BL-630)
- AGS Domestic Poly-Armour PVF Steel Brake Line 1/4 x 72, PA-472 (PA-472)
- ILC Chevrolet/Chevy Silverado 3500 EXT CAB Pickup (drw); Chassis CAB Year 2004 Brake Line KIT (SILVERADO 3500 EXT CAB PICKUP (DRW); CHASSIS CAB)
- RAYBESTOS Chev Truck 51-57; Dodge B-1 48- Hydraulic Hose, Bh4900 (BH4900)
- AGS Domestic NiCopp Brake/Fuel/Transmission Line, 3/8 x 72, CN-672 (CN-672)
- AGS Domestic Steel Brake Line, 3/16 x 40, BL-340 (BL-340)
- Rhinohide Brake Lines