Shop All Brake Lines
Rhinohide
Brk Ln, Tb Sz 3/16 In, 72 In, PVF
Mfr # 372PVF
Zoro # G1783704
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyvinyl Fluoride Coat
- Length 72 in
- Material Steel
- Tube Size 0.1875 in
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rhinohide
- MFR # 372PVF
- Zoro # G1783704
- UPC # 021597610168
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 72 in |
Tube Size | 0.1875 in |
Fitting Side A Size | 3/16 in |
Connection Size | 3/16 in x 3/16 in |
Fitting Side B Size | 3/16 in |
Details
Item | Tubing |
Finish | Polyvinyl Fluoride Coat |
Material | Steel |
Type | Standard |
Application | Automotive Brake Lines |
Product Type | Brake Line |
Fitting Side B Connection Type | Long S.A.E. Inverted Flare |
Fitting Side A Connection Type | Inverted Flare |
Tube Material | Steel |
Connection Type | 3/16 in Inverted Flare x 3/16 in Long S.A.E. Inverted Flare |
Description
Tubing, Product Type Brake Line, Application Automotive Brake Lines, Fitting Side A Size 3/16 in, Fitting Side A Connection Type Inverted Flare, Fitting Side B Size 3/16 in, Fitting Side B Connection Type Long S.A.E. Inverted Flare, Length 72 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA 20 Ton Manual Bottle Jack Shorty, J10209 (J10209)
- PHOENIX Stud Extender, Left Hand, 1/8in. I.D. (PN52080LTX)
- SPRINGFIELD Springfield 2100034 2-3/8" U-Stem Handle Assembly (2100034)
- DONALDSON Lube Filter, Spin-On Full Flow, P502067 (P502067)
- AGS Steel Brake Line Tubing Coil, 1/4 x 25, BLC-425 (BLC-425)
- AGS Domestic Poly-Armour PVF Steel Brake/Fuel/TransLine 5/16 x 72, PA-572 (PA-572)
- AGS Domestic Poly-Armour PVF Steel Brake Line 1/4 x 60, PA-460 (PA-460)
- AGS Domestic Poly-Armour PVF Steel Brake/Fuel/TransLine 5/16 x 12, PA-512 (PA-512)
- VAICO Brake System Vacuum Hose, V10-3666 (V10-3666)
- SUNSONG Brake Hydraulic Hose 2005 Ford F-150, 2202972 (2202972)
- AGS Steel Brake/Fuel/Transmission Line Tubing Coil, 3/8 x 25, BLC-625 (BLC-625)
- Rhinohide Automotive Brakes