Shop All Brake Lines
Rhinohide
Brk Ln, Tb Sz 3/16 In, 60 In, PVF
Mfr # 360PVF
Zoro # G1153537
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyvinyl Fluoride Coat
- Length 60 in
- Material Steel
- Tube Size 0.1875 in
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rhinohide
- MFR # 360PVF
- Zoro # G1153537
- UPC # 021597610151
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 60 in |
Tube Size | 0.1875 in |
Details
Item | Tubing |
Finish | Polyvinyl Fluoride Coat |
Material | Steel |
Type | Standard |
Product Type | Brake Line |
Tube Material | Steel |
Description
Tubing, Product Type Brake Line, Application -, Length 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 1/2" Rubber Coarse Thread Male Spherical Bumper Mount 4PK (930863)
- RACOR Crankcase Ventilation System, CCV6000-08R (CCV6000-08R)
- BELL SPORTS BIKE TIRE 27"" W/KEVLAR (7071089)
- QUICKCABLE Contact, Solder Type, 4and 2 AWG, PK5 (121105-525-005)
- ILC FORD F150 96 BED STD CAB PICKUP 4WHEEL ABS 4WD REAR DISC BRAKES XL YEAR 2001 (WX-EWG1-8)
- TRAMEC SLOAN Air Brake, Coiled Assembly, 180 in. (33036)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 3/8 x 72, BL-672 (BL-672)
- S.U.R. & R. AUTO PARTS 1/4" UltraBEND Brake Line 50' (SRRBR-EZ200-50)
- AGS Poly-Armour PVF Steel Brake Line Tubing Coil, 3/16 x 25', PAC-325 (PAC-325)
- RAYBESTOS Chev Blazer 95-05 Hydraulic Hose, Bh38871 (BH38871)
- CROWN AUTOMOTIVE Front Brake Hose To Caliper (J5359037)
- Rhinohide Automotive Brakes