Shop All Brake Lines
Rhinohide
Brk Ln, Tb Sz 3/16 In, 40 In, PVF
Mfr # 340PVF
Zoro # G2908412
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyvinyl Fluoride Coat
- Length 40 in
- Material Steel
- Tube Size 0.1875 in
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rhinohide
- MFR # 340PVF
- Zoro # G2908412
- UPC # 021597610137
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 40 in |
Tube Size | 0.1875 in |
Details
Item | Tubing |
Finish | Polyvinyl Fluoride Coat |
Material | Steel |
Type | Standard |
Product Type | Brake Line |
Tube Material | Steel |
Description
Tubing, Product Type Brake Line, Application -, Length 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Universal Moulding Clips 10-24X3/4" Bolt Size PK25 (9879PK)
- VELVAC Flat Gladhand Seal, PK50 (035007-1)
- CRC 16 oz. Intake Valve Cleaner Aerosol (05319)
- BALDWIN FILTERS Hydraulic Filter, 4-3/8 x 13-1/32 In (PT766)
- S.U.R. & R. AUTO PARTS E-Z 1/4" Brake Line Replacement Kit (BR-EZ14)
- AGS Domestic NiCopp Nickel/Copper Brake Line, 3/16 x 8, CN-308 (CN-308)
- ALLSTAR 4 in. x 10 ft. Brake Duct Hose - Orange; 550 deg (ALL42155)
- AGS Domestic Poly-Armour PVF Steel Brake Line 1/4 x 30, PA-430 (PA-430)
- S.U.R. & R. AUTO PARTS Easy Bend 3/16" Brake Line Tubing - 25' Roll (BR-EZ100)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- Rhinohide Brake Lines