Shop All Brake Lines
Rhinohide
Brk Ln, Mt, 3/16 In St Fl, L60 In
Mfr # 4360PVF
Zoro # G0523144
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyvinyl Fluoride Coat
- Length 60 in
- Material Steel
- Tube Size 0.1875 in
- Thread Size 10mm-1.0mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rhinohide
- MFR # 4360PVF
- Zoro # G0523144
- UPC # 021597610519
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 60 in |
Tube Size | 0.1875 in |
Thread Size | 10mm-1.0mm |
Fitting Side A Size | 10 mm |
Fitting Side B Size | 1 mm |
Details
Item | Tubing |
Finish | Polyvinyl Fluoride Coat |
Material | Steel |
Application | Automotive Brake Lines |
Type | Metric |
Product Type | Brake Line |
Fitting Side A Connection Type | Standard Flare |
Tube Material | Steel |
Includes Fittings | Yes |
Fitting Side B Gender | Male |
Fitting Side B Connection Type | Standard Flare |
Fitting Side A Gender | Male |
Description
Tubing, Product Type Brake Line, Application Automotive Brake Lines, Includes Fittings Yes, Fitting Side A Gender Male, Fitting Side A Size 10 mm, Fitting Side A Connection Type Standard Flare, Fitting Side B Gender Male, Fitting Side B Size 1 mm, Fitting Side B Connection Type Standard Flare, Length 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENDESIGNS 2 in. Flip Tip Vented Locking Fuel Cap (DE1835002)
- STENS New Tire For Kenda 21920004, 103820658A1M Tire Size 18X8.50-8, Tread Hole-N-One (160-493)
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-3/8 In (BT526)
- BALDWIN FILTERS Air Filter, 5-1/4 x 9-3/8 in. (PA1752-FN)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 5/16 x 12, BL-512 (BL-512)
- S.U.R. & R. AUTO PARTS 3/16" UltraBEND Brake Line 100' (SRRBR-EZ100-100)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- SKYJACKER REAR BRAKE LN 73-87 GM 6-8" (RBL20)
- AGS Domestic NiCopp Nickel/Copper Brake Line, 3/16 x 20, CN-320 (CN-320)
- AGS Japanese NiCopp Nickel/Copper Brake Line, 3/16 x 60, CNJ-360 (CNJ-360)
- SUNSONG 2207056 Brake Hydraulic Hose (2207056)
- Rhinohide Brake Lines