Shop All Brake Lines
Rhinohide
Brk Ln, Mt, 3/16 In St Fl, L40 In
Mfr # 4340PVF
Zoro # G3278992
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyvinyl Fluoride Coat
- Length 40 in
- Material Steel
- Tube Size 3/16 in Standard Flare
- Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rhinohide
- MFR # 4340PVF
- Zoro # G3278992
- UPC # 021597610458
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 40 in |
Tube Size | 3/16 in Standard Flare |
Thread Size | 10mm-1.0mm |
Details
Item | Tubing |
Finish | Polyvinyl Fluoride Coat |
Material | Steel |
Type | Metric |
Product Type | Brake Line |
Tube Material | Steel |
Description
Tubing, Product Type Brake Line, Application -, Length 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS StarEye 7" Dome 12 LED Permanent Mount Beacon (SB-700-PM)
- BAL BAL 25067 FastJack Gooseneck Adapter (25067)
- SUNBELT WALBRO CARBURETOR WYK-233-1 3.9" x3" x1.9" (A-B1WBWWYK233A)
- ZEROSTART Lit Plug Version Of 3100002 Engine Heater, 400W 120V, 1/2in. Npt Plug, Brass AdapterFord, Jaguar, Mazda (3100121)
- AGS Domestic Poly-Armour PVF Steel Brake Line 1/4 x 30, PA-430 (PA-430)
- AGS Domestic Poly-Armour PVF Steel Brake/Fuel/TransLine 3/8 x 30, PA-630 (PA-630)
- DORMAN Brake Hydraulic Hose, H38090 (H38090)
- EATON WEATHERHEAD Brake Line, Inverted, 8In (S308)
- PERFORMANCE TOOL Brake Bleeder Hose, W170C (W170C)
- S.U.R. & R. AUTO PARTS 1/4" UltraBEND Brake Line 25' (SRRBR-EZ200)
- DORMAN Brake Hydraulic Hose to Caliper Bolt - Rear, 13912 (13912)
- Rhinohide Automotive Brakes