Shop All Brake Lines
Rhinohide
Brk Ln, Mt, 3/16 In Bbl Fl, L8 In
Mfr # 6308PVF
Zoro # G0759726
product price: $3.79
/ea
Not eligible for select promotions
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyvinyl Fluoride Coat
- Length 8 in
- Material Steel
- Tube Size 3/16 in Bubble Flare
- Thread Size 10-1.0mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rhinohide
- MFR # 6308PVF
- Zoro # G0759726
- UPC # 021597610601
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 8 in |
Tube Size | 3/16 in Bubble Flare |
Thread Size | 10-1.0mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tubing |
Finish | Polyvinyl Fluoride Coat |
Material | Steel |
Type | Metric |
Product Type | Brake Line |
Tube Material | Steel |
Description
Tubing, Product Type Brake Line, Application -, Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA Work Light, 820 lm, LED, 2-13/64" H (MWL-14-A)
- ORALITE Reflective Tape, Red/White, 36 in.L, 2 in.W (18351)
- PERFECT EQUIPMENT Wheel Weight, MCZ Srs, 2.50 Oz., PK25 (MC250Z)
- RUBBERMASTER 18x8.50-8 Turf 4 Ply Tubeless Low Speed Tire (450320)
- DYNAMIC FRICTION CO Brake Hose, 350-42075 (350-42075)
- AGS Domestic Poly-Armour PVF Steel Brake Line 1/4 x 51, PA-451 (PA-451)
- AGS Domestic Steel Brake Line, 3/16 x 51, BL-351 (BL-351)
- SKYJACKER SUSPENSION FRT BRAKE LNS 90-96F250/350 (FBL91)
- RAYBESTOS Chev Blazer 95-05 Hydraulic Hose, Bh38871 (BH38871)
- AGS Domestic Poly-Armour PVF Steel Brake/Fuel/TransLine 3/8 x 30, PA-630 (PA-630)
- AGS Domestic Steel Brake Line, 1/4 x 60, BL-460 (BL-460)
- Rhinohide Brake Lines