Shop All Brake Lines
Rhinohide
Brk Ln, Adptr, 6MM Bbl Fl, L60 In
Mfr # 760PVF
Zoro # G1733952
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyvinyl Fluoride Coat
- Length 60 in
- Tube Size 6 mm
- Application Automotive Brake Lines
- Thread Size 12-1.0mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rhinohide
- MFR # 760PVF
- Zoro # G1733952
- UPC # 021597610809
- Country of Origin Canada
- Category Brake Lines
Dimensions
Length | 60 in |
Tube Size | 6 mm |
Thread Size | 12-1.0mm |
Details
Item | Tubing |
Finish | Polyvinyl Fluoride Coat |
Application | Automotive Brake Lines |
Type | Adapter |
Product Type | Brake Line |
Fitting Side B Connection Type | Bubble Flare with Metric Thread Nuts |
Fitting Side A Gender | Male |
Connection Type | Bubble Flare with Metric Thread Nuts x Bubble Flare with Metric Thread Nuts |
Fitting Side A Connection Type | Bubble Flare with Metric Thread Nuts |
Description
Tubing, Product Type Brake Line, Application Automotive Brake Lines, Fitting Side A Gender Male, Fitting Side A Connection Type Bubble Flare with Metric Thread Nuts, Fitting Side B Connection Type Bubble Flare with Metric Thread Nuts, Length 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC SOC 334 34D LCKNT 6PT DP SATIN (OTC1926)
- A & I PRODUCTS Hyd Coupler Kit 10" x6" x2" (A-85004)
- GATES Silicone Coolant Hose, Blue, 1-1/2 in. Dia (24824)
- BALDWIN FILTERS Air Filter, 2-5/16in. L x 9-7/16in. dia. (PA5792)
- ILC Chevrolet/Chevy Silverado 3500 EXT CAB Pickup (drw); Chassis CAB Year 2004 Brake Line KIT (SILVERADO 3500 EXT CAB PICKUP (DRW); CHASSIS CAB)
- S.U.R. & R. AUTO PARTS Easy Bend 3/16" Brake Line Tubing - 25' Roll (BR-EZ100)
- SUR&R Brake Line Tubing, 25 ft. L, 5/16" Tube Sz (BR-EZ300)
- CENTRIC PARTS Brake Hose, 150.40023 (150.40023)
- AGS Domestic Poly-Armour PVF Steel Brake/Fuel/TransLine 5/16 x 72, PA-572 (PA-572)
- AGS Domestic Poly-Armour PVF Steel Brake/Fuel/TransLine 5/16 x 12, PA-512 (PA-512)
- AGS Domestic Steel Brake Line, 1/4 x 40, BL-440 (BL-440)
- Rhinohide Automotive Brakes