Shop All Brake Lines
Rhinohide
Brk Ln, Adptr, 6MM Bbl Fl, L40 In
Mfr # 740PVF
Zoro # G0613776
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyvinyl Fluoride Coat
- Length 40 in
- Tube Size 6 mm
- Type Adapter
- Application Automotive Brake Lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rhinohide
- MFR # 740PVF
- Zoro # G0613776
- UPC # 021597610786
- Country of Origin Canada
- Category Brake Lines
Dimensions
Length | 40 in |
Tube Size | 6 mm |
Thread Size | 12-1.0mm |
Details
Item | Tubing |
Finish | Polyvinyl Fluoride Coat |
Type | Adapter |
Application | Automotive Brake Lines |
Product Type | Brake Line |
Fitting Side A Gender | Male |
Connection Type | Bubble Flare with Metric Thread Nuts x Bubble Flare with Metric Thread Nuts |
Fitting Side A Connection Type | Bubble Flare with Metric Thread Nuts |
Fitting Side B Connection Type | Bubble Flare with Metric Thread Nuts |
Description
Tubing, Product Type Brake Line, Application Automotive Brake Lines, Fitting Side A Gender Male, Fitting Side A Connection Type Bubble Flare with Metric Thread Nuts, Fitting Side B Connection Type Bubble Flare with Metric Thread Nuts, Length 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 0.8W, G4 1/2, 5.1V, PK10 (503-10PK)
- SKF Shaft Seal, 1 x 1-27/32 x 1/4", CRW1, Nitrile (10071)
- SPARTAN POWER 100 Feet of Black 4 AWG Spartan Power Battery Cable with Reel (BULK4AWG100FTBLACK)
- TEKONSHA Primus IQ Digital Brake Control (TEA90160)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 5/16 x 60, BL-560 (BL-560)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- AGS Domestic Poly-Armour PVF Steel Brake Line 3/16 x 72, PA-372 (PA-372)
- AGS Steel Brake/Fuel/Transmission Line Tubing Coil, 5/16 x 25, BLC-525 (BLC-525)
- AGS Domestic NiCopp Brake/Fuel/Transmission Line, 5/16 x 72, CN-572 (CN-572)
- AGS Domestic Poly-Armour PVF Steel Brake Line 1/4 x 30, PA-430 (PA-430)
- AGS Poly-Armour PVF Steel Brake Line Tubing Coil, 3/16 x 25', PAC-325 (PAC-325)
- Rhinohide Automotive Brakes