Shop All Brake Lines
Rhinohide
Brk Ln, Adptr, 3/8-24 SAE, 8 In
Mfr # 912PVF
Zoro # G1464312
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyvinyl Fluoride Coat
- Length 8 in
- Material Steel
- Tube Size 0.1875 in
- Thread Size M13 1.5 ISO Bubble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rhinohide
- MFR # 912PVF
- Zoro # G1464312
- UPC # 021597610847
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 8 in |
Tube Size | 0.1875 in |
Thread Size | M13 1.5 ISO Bubble |
Fitting Side A Size | 3/16 in |
Connection Size | 3/16 in |
Fitting Side B Thread Size | M13-1.5 |
Fitting Side A Thread Size | 3/8"-24 |
Details
Item | Tubing |
Finish | Polyvinyl Fluoride Coat |
Material | Steel |
Type | Adapter |
Application | Automotive Brake Lines |
Product Type | Brake Line |
Fitting Side A Connection Type | S.A.E. Inverted |
Tube Material | Steel |
Connection Type | 3/8"-24 3/16 in S.A.E. Inverted x M13-1.5 ISO Bubble |
Fitting Side B Connection Type | ISO Bubble |
Description
Tubing, Product Type Brake Line, Application Automotive Brake Lines, Fitting Side A Size 3/16 in, Fitting Side A Thread Size 3/8 In.-24, Fitting Side A Connection Type S.A.E. Inverted, Fitting Side B Thread Size M13-1.5, Fitting Side B Connection Type ISO Bubble, Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Piston Ring Expander Set, Adjustable (4839)
- ILC Replacement for KAWASAKI 21163-0743 STARTER (21163-0743 STARTER)
- SUR&R Brake Line Washer, Copper, 9/16" Tube, PK10 (BRC157)
- TIMBREN 11-13 GM 3500 1TON SEVERE SERVICE REAR LOAD BOOSTER (GMRTT35D)
- AGS Domestic Poly-Armour PVF Steel Brake/Fuel/TransLine 3/8 x 30, PA-630 (PA-630)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 5/16 x 8, BL-508 (BL-508)
- S.U.R. & R. AUTO PARTS E-Z 1/4" Brake Line Replacement Kit (BR-EZ14)
- AGS Steel Brake/Fuel/Transmission Line Tubing Coil, 3/8 x 25, BLC-625 (BLC-625)
- ALLSTAR 36 in. -4 AN No. 4 90 deg Straight Braided Brake Line, 5PK (ALL46402-36-5)
- AGS Domestic Steel Brake Line, 3/16 x 12, BL-312 (BL-312)
- AGS Poly-Armour Brake Line Coil and Tube Nut Kit, 3/16 x 25, PAC-325K (PAC-325K)
- Rhinohide Brake Lines