Shop All Brake Lines
Rhinohide
Brk Ln, Adptr, 1/4 and 5/16, 8 In
Mfr # 438PVF
Zoro # G1645515
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyvinyl Fluoride Coat
- Length 8 in
- Material Steel
- Tube Size 1/4 in Inverted and 5/16 in Inverted
- Application Ford
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rhinohide
- MFR # 438PVF
- Zoro # G1645515
- UPC # 021597610731
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 8 in |
Tube Size | 1/4 in Inverted and 5/16 in Inverted |
Thread Size | 7/16"-24 and 1/2"-20 |
Details
Item | Tubing |
Finish | Polyvinyl Fluoride Coat |
Material | Steel |
Application | Ford |
Type | Adapter |
Product Type | Brake Line |
Tube Material | Steel |
Description
Tubing, Product Type Brake Line, Application Ford, Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Phoenix Faucets by Valterra PF211326 Dual Handle 8" Bar Deck Faucet - 8" Standard Spout, Smoking (PF211326)
- LUVERNE Polished Stainless Steel Stainless Steel Side Entry Steps (481143-581143)
- PEAK Wiper Blade, Synthetic Dual Rubber, 26" Sz (SB261)
- MILES LUBRICANTS Multi Duty Green Antifreeze, 5 gal., Pail (M003000502)
- AGS Domestic Steel Brake Line, 3/16 x 12, BL-312 (BL-312)
- AGS European Poly-Armour PVF Steel Brake Line 3/16 x 72, PAE-372 (PAE-372)
- AGS Brass Brake Line Union Tee, Female(3/8-24 Inverted), 100/box (BLFX-59)
- AGS Domestic Steel Brake Line, 3/16 x 8, BL-308 (BL-308)
- DORMAN Brake Hydraulic Hose, H380936 (H380936)
- AGS Domestic Poly-Armour PVF Steel Brake Line 3/16 x 40, PA-340 (PA-340)
- DYNAMIC FRICTION CO Brake Hose, 350-74030 (350-74030)
- Rhinohide Automotive Brakes