Shop All Brake Lines
Rhinohide
Brk Ln, 5/16 In Inv Fl, L30 In
Mfr # 530PVF
Zoro # G1794432
product price: $3.99
/ea
Sold in multiples of 5 for $19.95
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyvinyl Fluoride Coat
- Length 30 in
- Material Steel
- Tube Size 5/16 in Inverted Flare
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rhinohide
- MFR # 530PVF
- Zoro # G1794432
- UPC # 021597610281
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 30 in |
Tube Size | 5/16 in Inverted Flare |
Details
Item | Tubing |
Finish | Polyvinyl Fluoride Coat |
Material | Steel |
Type | Standard |
Product Type | Brake Line |
Tube Material | Steel |
Description
Tubing, Product Type Brake Line, Application -, Length 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 12-3/4 x 15 in. (PA2494)
- FEY Diamondstep Universal Bumper (21000)
- BLUE OX KIT, 1/2" PIN, SELF-RETAINING (BX88219)
- GROTE Clr/Mkr Lmp- 2.5- Oval- Yel- Supernova L Clr/Mkr Lamp, 47013 (47013)
- AGS European Poly-Armour PVF Steel Brake Line 3/16 x 30, PAE-330 (PAE-330)
- AGS Domestic Steel Brake Line, 1/4 x 51, BL-451 (BL-451)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 3/8 x 20, BL-620 (BL-620)
- ALLSTAR 36 in. -4 AN No. 4 90 deg Straight Braided Brake Line, 5PK (ALL46402-36-5)
- SUNSONG Brake Hydraulic Hose, 2203738 (2203738)
- AGS European NiCopp Nickel/Copper Brake Line, 3/16 x 8, CNE-308 (CNE-308)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- Rhinohide Brake Lines