Shop All Brake Lines
Rhinohide
Brk Ln, 5/16 In Inv Fl, L12 In
Mfr # 512PVF
Zoro # G3500533
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyvinyl Fluoride Coat
- Length 12 in
- Material Steel
- Tube Size 0.3125 in
- Application Automotive Brake Lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rhinohide
- MFR # 512PVF
- Zoro # G3500533
- UPC # 021597610267
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 12 in |
Tube Size | 0.3125 in |
Connection Size | 5/16 in x 5/16 in |
Fitting Side A Size | 5/16 in |
Fitting Side B Size | 5/16 in |
Details
Item | Tubing |
Finish | Polyvinyl Fluoride Coat |
Material | Steel |
Application | Automotive Brake Lines |
Type | Standard |
Product Type | Brake Line |
Connection Type | 5/16 in Inverted Flare x 5/16 in Inverted Flare |
Tube Material | Steel |
Fitting Side B Connection Type | Inverted Flare |
Fitting Side A Connection Type | Inverted Flare |
Description
Tubing, Product Type Brake Line, Application Automotive Brake Lines, Fitting Side A Size 5/16 in, Fitting Side A Connection Type Inverted Flare, Fitting Side B Size 5/16 in, Fitting Side B Connection Type Inverted Flare, Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Split Flex Tubing, Black, 1/4", 50 ft. (83-8003)
- WESTWARD Lug, 2 ga., 3/8 In., Crimp/Solder, PK25 (23YZ23)
- MAXXIMA Clearance Marker, Round, Amber (M09410Y)
- FEBI Timing Gear, 25342 (25342)
- DYNAMIC FRICTION CO Brake Hose, 350-03112 (350-03112)
- CENTRIC PARTS Brake Hose, 150.40023 (150.40023)
- AGS Domestic Poly-Armour PVF Steel Brake/Fuel/TransLine 5/16 x 12, PA-512 (PA-512)
- EATON WEATHERHEAD Brake Line, Inverted, 8In (S308)
- DORMAN Brake Hydraulic Hose to Caliper Bolt - Rear, 13912 (13912)
- AGS Domestic Poly-Armour PVF Steel Brake Line 1/4 x 51, PA-451 (PA-451)
- AGS Domestic Poly-Armour PVF Steel Brake Line 3/16 x 20, PA-320 (PA-320)
- Rhinohide Brake Lines