Shop All Brake Lines
Rhinohide
Brk Ln, 3/8 In Inv Fl, L60 In
Mfr # 660PVF
Zoro # G2326091
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyvinyl Fluoride Coat
- Length 60 in
- Material Steel
- Tube Size 3/8 in Inverted Flare
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rhinohide
- MFR # 660PVF
- Zoro # G2326091
- UPC # 021597610397
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 60 in |
Tube Size | 3/8 in Inverted Flare |
Details
Item | Tubing |
Finish | Polyvinyl Fluoride Coat |
Material | Steel |
Type | Standard |
Product Type | Brake Line |
Tube Material | Steel |
Description
Tubing, Product Type Brake Line, Application -, Length 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE 17-C F250/F350/F450/F550 CREW CAB BRACKET KIT BLACK TEXTURED POWDER CO (401723)
- RUBBERMASTER 18.5x8.50-8 Highway Rib 4 Ply Tubeless High Speed Trailer Tire (489000)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B262)
- D-A LUBRICANT CO D-A Reliant Heavy Duty Engine Oil SAE 30 - 5 Gallon Plastic Pail (51938)
- AGS European NiCopp Nickel/Copper Brake Line, 3/16 x 40, CNE-340 (CNE-340)
- AGS Domestic Steel Brake Line, 1/4 x 51, BL-451 (BL-451)
- S.U.R. & R. AUTO PARTS Easy Bend 3/16" Brake Line Tubing - 100' Roll (BR-EZ100-100)
- AGS NiCopp Nickel/Copper Brake Line Tubing Coil, 3/16 x 25' (CNC-325)
- ALLSTAR 4 in. x 10 ft. Brake Duct Hose - Orange; 550 deg (ALL42155)
- SUNSONG 2207056 Brake Hydraulic Hose (2207056)
- AGS Domestic Steel Brake Line, 1/4 x 60, BL-460 (BL-460)
- Rhinohide Brake Lines