Shop All Brake Lines
Rhinohide
Brk Ln, 3/8 In Inv Fl, L20 In
Mfr # 620PVF
Zoro # G2906967
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyvinyl Fluoride Coat
- Length 20 in
- Material Steel
- Tube Size 0.375 in
- Application Automotive Brake Lines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rhinohide
- MFR # 620PVF
- Zoro # G2906967
- UPC # 021597610359
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 20 in |
Tube Size | 0.375 in |
Fitting Side A Size | 3/8 in |
Connection Size | 3/8 in x 3/8 in |
Fitting Side B Size | 3/8 in |
Details
Item | Tubing |
Finish | Polyvinyl Fluoride Coat |
Material | Steel |
Application | Automotive Brake Lines |
Type | Standard |
Fitting Side B Connection Type | Inverted Flare |
Connection Type | 3/8 in Inverted Flare x 3/8 in Inverted Flare |
Tube Material | Steel |
Fitting Side A Connection Type | Inverted Flare |
Product Type | Brake Line |
Description
Tubing, Product Type Brake Line, Application Automotive Brake Lines, Fitting Side A Size 3/8 in, Fitting Side A Connection Type Inverted Flare, Fitting Side B Size 3/8 in, Fitting Side B Connection Type Inverted Flare, Length 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, 3-1/2"x3"x3-1/2" (B7443)
- BONDO Fiberglass Resin, 1 gal, Can, Light Straw (404)
- EATON BUSSMANN Automotive Circuit Breaker, CBC-B Series, 25 A (CBC-25B)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P496)
- AGS European NiCopp Nickel/Copper Brake Line, 3/16 x 40, CNE-340 (CNE-340)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 5/16 x 60, BL-560 (BL-560)
- AGS Domestic NiCopp Nickel/Copper Brake Line, 3/16 x 40, CN-340 (CN-340)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 5/16 x 40, BL-540 (BL-540)
- DYNAMIC FRICTION CO Brake Hose, 350-66009 (350-66009)
- ILC Chevrolet/Chevy Silverado 2500 HD Classic 78 Inches Bed; Crew CAB Pickupwo/quadrasteer 2007 Brak (SILVERADO 2500 HD CLASSIC 78` BED; CREW CAB PICKU)
- Rhinohide Automotive Brakes