Shop All Brake Lines
Rhinohide
Brk Ln, 1/4 In Inv Fl, L60 In
Mfr # 460PVF
Zoro # G2165703
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyvinyl Fluoride Coat
- Length 60 in
- Material Steel
- Tube Size 1/4 in Inverted Flare
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rhinohide
- MFR # 460PVF
- Zoro # G2165703
- UPC # 021597610236
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 60 in |
Tube Size | 1/4 in Inverted Flare |
Details
Item | Tubing |
Finish | Polyvinyl Fluoride Coat |
Material | Steel |
Type | Standard |
Product Type | Brake Line |
Tube Material | Steel |
Description
Tubing, Product Type Brake Line, Application -, Length 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION SCREEN & SECURITY PROD Asp 32 NAT WD Scr Door (3951NA2868)
- SPEC-D TUNING Toyota Tundra Projector Headlight 14-18 (2LHP-TUN14BK-TM)
- BLUE SEA SYSTEMS Blue Sea 7930 Contura II Switch SPST Black - OFF-(ON) (7930)
- XANTREX C-Series Digital Remote w/50 Cable (CM/R-50)
- AGS Domestic Steel Brake Line, 1/4 x 12, BL-412 (BL-412)
- RAYBESTOS Dodge Dart 73-76; Plymouth Duster Hydraulic Hose, Bh36755 (BH36755)
- AGS Steel Brake/Fuel/Transmission Line Tubing Coil, 3/8 x 25, BLC-625 (BLC-625)
- AGS Domestic Steel Brake Line, 1/4 x 30, BL-430 (BL-430)
- AGS Domestic Poly-Armour PVF Steel Brake Line 1/4 x 20, PA-420 (PA-420)
- SUR&R Brake Line Tubing, 25 ft. L, 5/16" Tube Sz (BR-EZ300)
- CENTRIC PARTS Brake Hose, 150.66063 (150.66063)
- Rhinohide Brake Lines