Shop All Brake Lines
Rhinohide
Brk Ln, 1/4 In Inv Fl, L40 In
Mfr # 440PVF
Zoro # G1128653
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyvinyl Fluoride Coat
- Length 40 in
- Material Steel
- Tube Size 0.25 in
- Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rhinohide
- MFR # 440PVF
- Zoro # G1128653
- UPC # 021597610212
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 40 in |
Tube Size | 0.25 in |
Fitting Side A Size | 1/4 in |
Fitting Side B Size | 1/4 in |
Details
Item | Tubing |
Finish | Polyvinyl Fluoride Coat |
Material | Steel |
Type | Standard |
Application | Automotive Brake Lines |
Product Type | Brake Line |
Fitting Side A Connection Type | Inverted Flare |
Tube Material | Steel |
Fitting Side B Connection Type | Long S.A.E. Inverted Flare |
Description
Tubing, Product Type Brake Line, Application Automotive Brake Lines, Fitting Side A Size 1/4 in, Fitting Side A Connection Type Inverted Flare, Fitting Side B Size 1/4 in, Fitting Side B Connection Type Long S.A.E. Inverted Flare, Length 40 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Arm, Wet Pantograph, Size 31.5 In (200487N)
- FAIRCHILD INDUSTRIES 20092019 Dodge Ram 150025003500 Regular Cab Door Seals, Front on body Kit Replaces OEM55369282AB (KD3064)
- DISCO Philips Sheet Metal Screw Assrt, 825 PCS (8672)
- AGS Fuel Line Quick Connect-Straight Push-On 12mm Steel to 1/2 Nylon-2/Bag (FLRQ-435)
- AGS Domestic Steel Brake Line, 1/4 x 8, BL-408 (BL-408)
- DYNAMIC FRICTION CO Brake Hose, 350-42075 (350-42075)
- DORMAN Brake Hydraulic Hose to Caliper Bolt - Front, 13947 (13947)
- ALLSTAR 9 in. -4 AN No. 4 Straight Braided Brake Line (ALL46400-9)
- AGS Domestic Poly-Armour PVF Steel Brake/Fuel/TransLine 3/8 x 60, PA-660 (PA-660)
- CENTRIC PARTS Brake Hose, 150.68001 (150.68001)
- AGS Domestic Steel Brake Line, 3/16 x 72, BL-372 (BL-372)
- Rhinohide Automotive Brakes