Shop All Brake Lines
Rhinohide
Brk Line Coil, Thrd Sz 5/16 In O.D, 25 Ft
Mfr # 3500PVF
Zoro # G0249986
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polyvinyl Fluoride Coat
- Length 25 ft
- Material Steel
- Thread Size 5/16" O.D.
- Product Type Brake Line Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rhinohide
- MFR # 3500PVF
- Zoro # G0249986
- UPC # 021597610915
- Country of Origin China
- Category Brake Lines
Dimensions
Length | 25 ft |
Thread Size | 5/16" O.D. |
Details
Item | Tubing |
Finish | Polyvinyl Fluoride Coat |
Material | Steel |
Product Type | Brake Line Coil |
Tube Material | Steel |
Description
Tubing, Product Type Brake Line Coil, Application -, Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS 2" in x 150' ft Diamond Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Blue (DOTC2/B-2x150)
- MAHLE Automatic Transmission Oil Pan Gasket, W39348TC (W39348TC)
- TRU-FLATE Scdr Type V Cap, 0.305-32, Met, PK4 (38-600-4)
- SKF FKM, double lip, Wave oil seal (534957)
- ILC Replacement for Nicopp 77146390043 Brake Line KIT (77146390043 BRAKE LINE KIT NICOPP)
- AGS Domestic Poly-Armour PVF Steel Brake Line 3/16 x 51, PA-351 (PA-351)
- EATON WEATHERHEAD Brake Line, Inverted, 8In (S308)
- AGS Domestic NiCopp Brake/Fuel/Transmission Line, 5/16 x 72, CN-572 (CN-572)
- ALLSTAR 60 in. No.3 Line - 3 AN Straight - 90 deg 3 AN Tube Style (ALL46304-60)
- AGS Domestic Steel Brake Line, 3/16 x 40, BL-340 (BL-340)
- DORMAN Brake Hydraulic Hose to Caliper Bolt - Front, 13940 (13940)
- Rhinohide Brake Lines