Shop All Fencing Hardware
Rhino Tool
Multi Pro XA – Post Driver, 51 lb., 4-Cycle, 26" H
Mfr # 301003
Zoro # G7695040
Free Shipping & Returns
$4,458.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Multi-Pro
- Handle Type Padded Grip
- Includes Adapter, Chuck
- Throttle Control Finger Type, Single Handle
- 2-Cycle/4-Cycle 4-Cycle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rhino Tool
- MFR # 301003
- Zoro # G7695040
- Country of Origin United States
- Category Fencing Hardware
Dimensions
Post Driver Height | 28 1/2 in |
Post Driver Depth | 14 in |
Drives Round Post Dia. | 1 in to 2-3/8 in |
Drives Rod and Stake Dia. | 1/2 in to 7/8 in |
Post Driver Width | 11 in |
Minimum Drive Rod or Stake Diameter | 1/2 in |
Maximum Drive Rod or Stake Diameter | 7/8 in |
Maximum Drive Round Post Diameter | 2 3/8 in |
Minimum Drive Round Post Diameter | 1 in |
Description
Gas-Powered Post Driver, Minimum Drive Rod or Stake Diameter 1/2 in, Maximum Drive Rod or Stake Diameter 7/8 in, Minimum Drive Round Post Diameter 1 in, Maximum Drive Round Post Diameter 2 3/8 in, Drives T-Posts Yes, Maximum Impact Speed 1,720 bpm, Engine Brand Honda, Engine Displacement 35.8 cc, Engine Cycle 4-Cycle, Tool Weight 46 lb, Tool Series Multi-Pro(TM), Vibration Dampening Yes, Throttle Control Finger Type, Single Handle, Fuel Tank Capacity 0.67 qt, Handle Type Padded Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Plastic Poultry Feeder Base (806YELLOW)
- A & I PRODUCTS U-Bolt- (Ref. 12) 6" x8" x0.5" (A-C5NN16N321A)
- HILAND Conventional Fire Pit Cover (HVD-PRPC-CVR-T)
- BLACK FLAG 1/2-Acre 2000V Bug Zapper (BZ-20)
- RHINO TOOL Lubricant, 2.75 oz. Size (300500)
- RHINO TOOL Drive Kit, Pro Series (301175)
- RHINO TOOL Chuck, Pro Series (301159)
- DARE Insulator Round Post (WESTERN-RP-25)
- YARDGARD Bullet Cap, Two-Way Bullet, 2-3/8", Al (328567C)
- GRILLGEAR 1703 Wire Strainer Tightener Heavy Cast Cog (GR830469)
- DECKORATORS 3 in. H X 4 in. W Copper Wood Post Cap (72223)
- Rhino Tool Fencing Hardware