Shop All Fencing Hardware
Rhino Tool
Multi Pro – Post Driver, 44 lb., 4-Cycle, 26" H
Mfr # 301002
Zoro # G7694587
product price: $3,365.99
/ea
Free Shipping & Returns
$3,365.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Maximum dBA 100 dBA
- Handle Type Padded Grip
- Post Driver Width 11 in
- Drives T-Posts Yes
- Driveshaft Connection Centrifugal Clutch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rhino Tool
- MFR # 301002
- Zoro # G7694587
- Country of Origin United States
- Category Fencing Hardware
Dimensions
Post Driver Width | 11 in |
Drives Round Post Dia. | 1 in to 2-3/8 in |
Post Driver Depth | 14 in |
Drives Rod and Stake Dia. | 1/2 in to 7/8 in |
Post Driver Height | 26 3/4 in |
Minimum Drive Round Post Diameter | 1 in |
Minimum Drive Rod or Stake Diameter | 1/2 in |
Maximum Drive Round Post Diameter | 2 3/8 in |
Maximum Drive Rod or Stake Diameter | 7/8 in |
Description
Gas-Powered Post Driver, Minimum Drive Rod or Stake Diameter 1/2 in, Maximum Drive Rod or Stake Diameter 7/8 in, Minimum Drive Round Post Diameter 1 in, Maximum Drive Round Post Diameter 2 3/8 in, Drives T-Posts Yes, Maximum Impact Speed 1,720 bpm, Engine Brand Honda, Engine Displacement 35.8 cc, Engine Cycle 4-Cycle, Tool Weight 54 lb, Tool Series Multi-Pro(TM), Vibration Dampening Yes, Throttle Control Finger Type, Single Handle, Fuel Tank Capacity 0.67 qt, Handle Type Padded Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING 1942 Nature Spring | Timberjack | Log Lifter | Steel | 45 Inches (802520CBS)
- E-Z UP ES100s Shelter, 10x10 Ft., White Frame, Whi (ES100S910WHRCVP)
- BIRD BARRIER Eye Bolt with Nut, 1" L, Silver, PK10 (nb-eb20)
- KOHLER Kit Lifter (25 351 11-S)
- RHINO TOOL Chuck, Pro Series (301159)
- RHINO TOOL Drive Kit, Pro Series (301175)
- RHINO TOOL Lower Handle Assembly, Pro Series (301233)
- YARDGARD Chain Link Brace Band, 2-3/8" (328528C)
- ZORO SELECT Barbed Wire Line Arm, Galv Steel, 1-5/8 In (4LVH8)
- FI-SHOCK Zareba Fence Wire, 17 Ga Wire, Steel Conductor, 350 Ft L (WC-350)
- DARE Fence Wire Splice (DP3-4/10)
- Rhino Tool Fencing Hardware