Shop All Hydraulic Sign Post Drivers
Rhino Tool
Extended Handle Kit, Size 2 ft
Mfr # 301250
Zoro # G8303394
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Multi Pro XA(TM) Post Drivers, Multi Pro(TM) Post Drivers, Rhino Pro(TM) Post Drivers
- Size 2 ft
- Use With Post Driver No. Mfr. No. 300001, Mfr. No. 301002, Mfr. No. 301003
- Accessory Type Extended Handle Kit
- Overall Length 2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rhino Tool
- MFR # 301250
- Zoro # G8303394
- UPC # 841373101532
- Country of Origin United States
- Category Hydraulic Sign Post Drivers
Dimensions
Size | 2 ft |
Overall Length | 2 ft |
Details
Item | Extended Handle Kit |
For Use With | Multi Pro XA(TM) Post Drivers, Multi Pro(TM) Post Drivers, Rhino Pro(TM) Post Drivers |
Use With Post Driver No. | Mfr. No. 300001, Mfr. No. 301002, Mfr. No. 301003 |
Accessory Type | Extended Handle Kit |
Product Type | Extended Handle |
Compatible Product Type | Ranch Pro Post Driver |
Compatible Post Driver Manufacturer Model Number | 301002 |
Description
Extended Handle Kit, Product Type Extended Handle, Accessory Type Extended Handle Kit, Compatible Post Driver Manufacturer Model Number 301002, Compatible Product Type Ranch Pro Post Driver, Overall Length 2 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X06X08)
- FAG BEARINGS FAG-6007 ZR, Deep Groove BBear, Single Row 90Mm, 6007 ZR (6007 ZR)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 3450 rpm (1TRZ8)
- BALDOR-RELIANCE Permanent Magnet Motor, 1 HP, 1750 rpm (CDP3445)
- RHINO TOOL Top Throttle Kit, w/ Pro-Series (301600)
- RHINO PD-55 Pneumatic Post Driver (70013)
- GREENLEE Pole Tamper, 60 In, With Hose End Valve (H4802)
- GREENLEE Sign Post Driver, Hydraulic, 8 gpm (HPD-HV-U)
- RHINO GPD45 MultiPro GasPowered Post Driver, 14 Inch (GPD-45 MULTI PRO)
- FIELD TUFF Gasoline Post Driver (FTF-33GPD)
- RHINO GPD30 Ranch Pro GasPowered Post Driver, 16 Inch (GPD-30 RANCH PRO)
- Rhino Tool Hydraulic Industrial Tools