Shop All Pneumatic Tool Accessories
Rhino
Spade, MP35, 6" x 12"
Mfr # MP7030164
Zoro # G7315773
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rhino
- MFR # MP7030164
- Zoro # G7315773
- Country of Origin France
- Category Pneumatic Tool Accessories
Details
Item | Spade,MP35,6" x 12" |
Description
Spade,MP35,6 In. x 12 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 90 deg 6 Flute 7 piece Countersink Set HSS (55058)
- CHANNELLOCK Plier, Long Nose, 8" (3017)
- ZORO SELECT Squeezer Die, 1/8 Dia, 1/2, Tubular Roll (SQ-5-10)
- BAHCO Bahco Adj. Wrench, 10", 1-1/4" Cap., Chrome (BAH8072RCUS)
- RHINO Drive Cap for The Brk-Away Anchr Sys (070836)
- RHINO Throttle Valve Only, Lever Guard (610026)
- RHINO Throttle Valve Kit, Screen Fitting (600000)
- RHINO Drive Cap for Brk-Away Anchr Sys, 1 1/4" (071004)
- RHINO Multi Pro XA with U-Channel Driver and Case (311007)
- RHINO Multi Pro Driver with Case (311002)
- CHICAGO PNEUMATIC CP 0006 SVR SCABBLER (8900004001)
- Rhino Pneumatic Tool Accessories