Shop All Decals, Magnets & Emblems
Rhino Rack
Rhino Rack RHR-43137B 4 ft. Pioneer Accessory Bar; C-Channel
Mfr # RHR-43137B
Zoro # G104006066
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rhino Rack
- MFR # RHR-43137B
- Zoro # G104006066
- UPC # 9321911107864
- Country of Origin Australia
- Category Decals, Magnets & Emblems
Description
This accessory bar allows accessories to be attached to the Rhino-Rack 4 plank Pioneer Trays, Platforms and Elevations. This is achieved by fitting to the C-Channel in the top of the bar. The Pioneer Accessory Bar offers horizontal fitments, which is perfect for Rhino-Rack bike carrier, kayak carriers, MasterFit luggage boxes and more.
Features- Fit a large range of accessories to the C-Channel in the bar
- Fits onto the 4 plank Pioneer Trays, Platforms and Elevations
- Includes Vortex Generating Strips to reduce wind noise and drag
- Channel: C
- Length: 4 ft.
- Country of Origin: Australia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Truck Box, Wheel Well, Diamond Tread Aluminum, 46-3/4"W, Black, 3.4 cu. ft. (172-5-01)
- SURE SHOT Filler Cap, Quick Connect (S-118F)
- WIX FILTERS CATERPILLAR OUTER USED W/&&42342&& (42104)
- SUNBELT Ball Bearing, Flanged 0.5" x1.5" x1.5" (A-B1SB6573)
- CAR DEALER DEPOT 7 1/2" Chartreuse Adhesive Windshield Numbers: 6 Pk (109-6)
- SIGNMISSION Beagle Dog Decal, Dog Lover Decor Vinyl Sticker (D-12-Beagle)
- AFTERMARKET Ford 9N, 2N, 8N: Mylar Decal Set (10-Piece w/ Proofmeter) (MAE30-1281)
- WINDOW ALERT Square Decal help prevent wild birds from accidentaly striking windows (WINDA8)
- PROSTRIPE Premium Dual Color Multistripes - Silver Metallic Black (PRS-R41130)
- EZ LINE 4" Tall Bubble Numbers: 4 Pk (106-4)
- TEAM PROMARK Missouri Tigers Auto Emblem Helmet Design (8162085140)
- Rhino Rack Automotive Exterior Accessories