Rhino Rack 52107F 84 x 49 in. Pioneer Platform
Mfr # RHR-52107F
Zoro # G004046780
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rhino Rack
- MFR # RHR-52107F
- Zoro # G004046780
- UPC # 9321911292867
- Country of Origin China
- Category Automotive Roof Racks
Description
The Pioneer Platform is the ultimate load carrying solution for your vehicle. Our latest range of Pioneer Platforms allow you to change the way you carry and complete your off-road roof top set up. With additional accessories channels in the front and rear extrusions we have increased the modular set up abilities of our system. Tested in the harshest conditions, the Pioneer is made with strong, durable and lightweight aluminium together with fiberglass re-enforced nylon corners. The Pioneer Platform has been specifically designed to carry most existing Rhino-Rack accessories - making it the most versatile and modular platform on the market.
Features- Direct replacement - this wheel bearing is designed to match the fit and function of the original part on specified vehicles
- Restores functionality - this bearing is made to fit and fully restore part functionality after the original bearing fails
- Durable construction - this part is made from quality materials to ensure reliable performance and long service life
- Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
- Faster installation with Integrated measuring strip
- Additional accessory channels on front and rear extrusions
- Channel on underside of front and rear extrusions
- Integrated wiring capabilities within all extrusions
- Corners can be drilled/cut out to provide access to wiring
- Compatible with many Pioneer Specific and Rhino
- Included torque limiting tool ensures fasteners are properly tightened and makes regular maintenance easy
- Dimension: 84 x 49 x 2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE BRACKETS FOR 99-C FORD HD STD CAB (409921)
- OPTRONICS 2-Led Mini Chrome Plated License Light (LPL31CB)
- HOPKINS Hopkins 03926 Two-Way Never Fade Stick-On Level (03926)
- ILC Replacement for LOMBARDINI ED0058402810 STARTER (ED0058402810 STARTER)
- RHINO RACK Fits Rhino Rack's Roof Rack, Black, Single, 59" Length (VA150B)
- DC CARGO Rechargeable Magnetic Led Light Bar For Trailer (MLLB)
- KEEPER CARGO BAR 70"" (05056)
- AMERICAN POWER PULL Puller Rope .75Ton 10:1 (18400)
- APEX Truck Ladder Rack, 49-1/2" to 52" L, Steel (NDSLR)
- TRAC RAC 800 Pound Capacity, Bed Rail Mount, Multi-Fit, Non-Adjustable, Powder Coated, Black, Aluminum (27000XTB)
- WEATHER GUARD TRANSIT MOUNTING CHANNEL KIT, 102 IN (2102-0-01)
- Rhino Rack Automotive Roof Racks