Shop All Recreational Vehicle Accessories
Rhino Rack
Rhino Rack 33200 Batwing Awning - Right Hand
Mfr # RHR-33200
Zoro # G003748722
product price: $1,161.99
/ea
Item requires special delivery charges. A $49.00 per item surcharge will be applied.
$1,161.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rhino Rack
- MFR # RHR-33200
- Zoro # G003748722
- UPC # 9321911025502
- Country of Origin Australia
- Category Recreational Vehicle Accessories
Description
Batwing awning - right hand.
The all-new batwing is packed with style and function, boasting features designed for aesthetic and easy use. With 270 degrees of shade and 11sqm coverage, the batwing is the perfect addition to any adventure. The batwing is made from a heavy-duty, water and mold resistant material that has been tested and rated to upf 50 +, offering maximum sun protection. All of your favourite existing awning accessories including side walls, extension pieces and tents are still compatible, increasing your coverage even more.
Features- Designed for quick easy setup and pack down
- Rust-resistant black powder coated poles and frame
- Double stitched cloth hook and eye for added durability
- Bright orange coloured guy ropes for visibility
- Plastic hinges for flexibility and longevity
- High quality construction and durability
- Variety of styles for every type of accessory
- Country of Origin: Australia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Governor Gear/Shaf (951-11626)
- CLASSIC ACCESSORIES Heavy Duty Barbecue Grill Cover, 30"X43" (55-903-040401-EC)
- DB ELECTRICAL Quad View Camera Kit for Universal Products Includes 7" color monitor (560-02000)
- SLIME BCYCL INNR TUBE RUBR 20"" (30049)
- RV DESIGNER RV Designer E397 Clearance Light With Fleetwood Design - Amber (E397)
- CONNECTICUT ELECTRIC Power Outlet, 30 A, Steel (PS-13-HR)
- FASTENERS UNLIMITED Fasteners Unlimited 89-100C Command Electronics Replacement Lens - Clear (89-100C)
- PARKPOWER BY MARINCO ParkPower 50FCRV Female Replacement Power Cord End with Handle - 50 Amp (50FCRV)
- JR PRODUCTS JR Products 12005 On/Off Switch with Bezel - Single Switch, White (12005)
- SWIVEL Cover Turbine Roof Vent 8995 (SW27297)
- SUBURBAN MANUFACTURING Suburban Manufacturing S6U-140230 Top Burner Knob - Black (S6U-140230)
- Rhino Rack Recreational Vehicle Accessories