No Product Image Available
Rhino Rack

47" L x 35" W x 8" H External Dimension/ 42" L x 30" W x 5" H Internal Dimensions, 165lb Capacity


product price: $533.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

47" Length x 35" Width x 8" Height External Dimension/ 42" Length x 30" Width x 5" Height Internal Dimension; 165 Pound Weight Capacity; Powder Coated; Black; Steel

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.