Shop All Power Supplies
Rhino
Power Supply, 400 to 500V AC, 24V DC, 5A
Mfr # PSB24-120S-3
Zoro # G510997897
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 400 to 500V AC
- Output Voltage 24V DC
- Output Amps 5A
- Style Switching
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rhino
- MFR # PSB24-120S-3
- Zoro # G510997897
- Country of Origin Unknown
- Category Power Supplies
Details
Item | Power Supply |
Input Voltage | 400 to 500V AC |
Output Voltage | 24V DC |
Output Amps | 5A |
Style | Switching |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG13.5, Straight, Gray (SECP13GA)
- REMKE Cord Grip, 90 deg., 1", .875-1.00, Mesh (RSR-9316-E)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Black (HS364-S10-BLACK)
- SIEMENS Fusible Safety Switch, Heavy Duty, 240V AC, 2PST, 100 A, NEMA 3R (HF223NR)
- PULS DC Power Supply, 380/480V AC, 24/28V DC, 240W, 10.0A, DIN Rail (CT10.241)
- SOLAHD DC Power Supply, 85/264V AC, 24/28V DC, 100W, 2.1A, DIN Rail (SDP224100T)
- EATON AC to DC Power Supply, 100/240V AC, 12V DC, 100W, 8.30A, DIN Rail (PSG100E12SM)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 30W, 1.25A, DIN Rail (33NT19)
- SOLAHD DC Power Supply, 115/230V AC, 48V DC, 240W, 5A, DIN Rail (SDN548100P)
- SITOP Stabilized Power Supply, 400/500V, 24V DC, 960W, 40A, DIN Rail (6EP34378SB000AY0)
- SIEMENS DC Power Supply, 132/264V AC; 93/187V AC, 24V DC, 240W, 10A, DIN Rail (6EP13341LB00)
- Rhino Power Supplies