Shop All Hydraulic Sign Post Drivers
Rhino
Multi-Pro XA Municipality Sign Kit
Mfr # 301190
Zoro # G506133995
product price: $1,093.99
/ea
Free Shipping & Returns
$1,093.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 in
- Weight 60
- Height 10 in
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rhino
- MFR # 301190
- Zoro # G506133995
- UPC # 841373101754
- Country of Origin United States
- Category Hydraulic Sign Post Drivers
Dimensions
Length | 10 in |
Height | 10 in |
Width | 10 in |
Details
Item | Power Tools and Equipment |
Weight | 60 |
Description
Ideal for Public Works, Transportation Departments and Landscape Maintenance Professionals. Kit contains everything needed to drive the most commonly used road sign post types, such as U-Channel and Square Tube Break Away Anchor systems, adapting your Rhino Multi-Pro XA Post Driver (driver not included) to expedite all your sign post driving requirements. Note: Drive Caps are sold by the outside dimension of the square anchor post.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Belt, Cogged, BX69 (252Z93)
- RULAND Motion Control Coupling, 6 Beam, 14mmx5/16", 303 SS, OD 1.250", L 1.750" (FCR20-14MM-5/16"-SS)
- LEESON 3-Phase General Purpose Motors, 3/4 HP, 143TC Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM (120097.00)
- PARKER Hydraulic Hose, 1/2" ID, 50 ft. L (387TC-8-BX)
- RHINO PD-110 Pneumatic Post Driver (70014)
- RHINO GPD45 MultiPro GasPowered Post Driver, 14 Inch (GPD-45 MULTI PRO)
- RHINO GPD Rental Pro Kit with Cart (301951)
- RHINO GPD30 Ranch Pro GasPowered Post Driver, 16 Inch (GPD-30 RANCH PRO)
- RHINO PD-55 Pneumatic Post Driver (70013)
- RHINO GDP40 Fence Pro GasPowered Post Driver, 16 Inch (GPD-40 FENCE PRO)
- TITAN Gas Powered Postdrivers from Titan (PDG3200X)
- Rhino Hydraulic Sign Post Drivers