Shop All Entrance Mats
Rhino Mats
Rhino Mats TNC-4872BR 4 x 6 ft. Town N Country Entrance Mat; Brown
Mfr # TNC-4872BR
Zoro # G703846834
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rhino Mats
- MFR # TNC-4872BR
- Zoro # G703846834
- UPC # 653378092148
- Country of Origin India
- Category Entrance Mats
Description
Town & country traditional square nub design surface removes and stores dirt and moisture between cleanings. Strong highly stain resistant solution dyed polypropylene fabric. Rubber reinforced surface pattern prevents crushing and extends performance life of mat. Water dam design helps trap soil and moisture while reducing trip hazard with Cleated back for increased traction. Recommended for hotels, restaurants, hospitals, office buildings and high traffic commercial areas. Easily cleaned by vacuum, hose down or pressure washed, "not Launderable".
Features- Town & country traditional square nub design surface removes and stores dirt and moisture between cleanings
- Strong highly stain resistant solution dyed polypropylene fabric
- Rubber reinforced surface pattern prevents crushing and extends performance life of mat
- Water dam design helps trap soil and moisture while reducing trip hazard with cleated back for increased traction
- Recommended for hotels, restaurants, hospitals, office buildings and high traffic commercial areas
- Color: Brown
- Material: Rubber
- Thickness: 1/2 inches
- Size: 4' x 6'
- Weight: 28
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Filter Sock, Sorb 44,108 In. L (9455)
- GENUINE GRIP Dress Shoes, Men, Slip-On, Black, PR, Size: 13 (9550-13W)
- WALKERS Over-the-Head Ear Muffs, 32 dB, Passive Premium, Black (GWP-EXFM5)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Western Boot Composite Work Boot, Black (SE4818)
- CALLOWAY MILLS Orange, 17 W x 29 L (105781729NP)
- CALLOWAY MILLS Purple, 36 W x 72 L (14PRP0306)
- CLEAN MACHINE DOORMAT DAISY GRN18""X24"" (10372018)
- GUARDIAN FLOOR PROTECTION WtrGrd Wiper Scraper Indoor Mat, Charcoal (or Charcoal Gray), 36" W x 10 ft L (MLLWG031004)
- PALM FIBRE Palm Fibre 236173 18 x 30 in. Coir Door Mat with Vinyl Backed; Teal & Navy (236173)
- YARD TUFF Drag Mat 6x8 (YTF-68TBDM)
- NOTRAX Entrance Mat, Sapphire, 3 ft. W x 5 ft. L (170S0035SP)
- Rhino Mats Floor Mats