Shop All Entrance Mats
Rhino Mats
Rhino Mats TNC-2436R 2 x 3 ft. Town N Country Entrance Mat; Red
Mfr # TNC-2436R
Zoro # G503846898
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rhino Mats
- MFR # TNC-2436R
- Zoro # G503846898
- UPC # 653378092070
- Country of Origin India
- Category Entrance Mats
Description
Town & country traditional square nub design surface removes and stores dirt and moisture between cleanings. Strong highly stain resistant solution dyed polypropylene fabric. Rubber reinforced surface pattern prevents crushing and extends performance life of mat. Water dam design helps trap soil and moisture while reducing trip hazard with Cleated back for increased traction. Recommended for hotels, restaurants, hospitals, office buildings and high traffic commercial areas. Easily cleaned by vacuum, hose down or pressure washed, "not Launderable".
Features- Town & country traditional square nub design surface removes and stores dirt and moisture between cleanings
- Strong highly stain resistant solution dyed polypropylene fabric
- Rubber reinforced surface pattern prevents crushing and extends performance life of mat
- Water dam design helps trap soil and moisture while reducing trip hazard with cleated back for increased traction
- Recommended for hotels, restaurants, hospitals, office buildings and high traffic commercial areas
- Color: Red
- Material: Rubber
- Thickness: 1/2 inches
- Size: 2' x 3'
- Weight: 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Pipe Leak Diverter, Clear, 2.43 lb. (TLS691-CL)
- MECHANIX WEAR Tactical Glove, L, Black, PR (MG-F55-010)
- PIP Ironcat 30in Cotton Jacket w/ Reflective Stripes, Hi-Vis Orange, L (7060/L)
- ALLEGRO INDUSTRIES Ambient Air Pump, 9 AC, 0 to 10 psi (9806 HANSEN)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (107621729)
- CROWN MATTING TECHNOLOGIES Needle-Rib 4'x6' Charcoal Scraper/Wiper Mat (NR 0046CH)
- GUARDIAN FLOOR PROTECTION Floor Mat, Brown, 36" W x (94030550)
- PIG Floor Runner, Black, 3 ft W x (GRPSB36206-BK)
- NOTRAX Entrance Mat, Black, 4 ft. W x 6 ft. L (141S0046BL)
- CALLOWAY MILLS Black, 18 W x 30 L (103581830)
- CAROLINES TREASURES 18 x 27 in. Westie Christmas Everyone Indoor or Outdoor Mat (CK7605MAT)
- Rhino Mats Entrance Mats